Add More Items
View All Quick Selects
Below you can add an image for '092644692871' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
IC928 Downlight Is An Ic-Rated, Double Wall Construction Housing For Use In 7/12- to 12/12-Pitch Slopes, 30- to 45-Degrees, Can Be Completely Covered With Insulation.
Total Availability: In Stock
Check local availability
Book Price
$96.50
Each
Display
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
Two-Light Bath Bracket From The Torino Collection Is Casual With A Certain Modern Flair. An Elegantly Formed Metal Frame Is Completed With A Rich, Bronze Finish and Tea Stained Etched Glass. The Styling Is Versatile and A Timeless Complement to Any Space. The Complete Collection Includes Fixtures For Every Room In Your Home.
$114.30
Four-Light Bath Bracket From The Torino Collection Is Casual With A Certain Modern Flair. An Elegantly Formed Metal Frame Is Completed With A Rich, Bronze Finish and Tea Stained Etched Glass. The Styling Is Versatile and A Timeless Complement to Any Space. The Complete Collection Includes Fixtures For Every Room In Your Home.
$231.12
A Line Bulbs 800 Lumens Led A19 9W 60EQ E26 CRI80 2700K Non-Dimming
$2.62
Satco S11280 12WLED/DW/6"/RGB/TW/RD
Total Availability:
$27.96
This item is no longer available. Click to view alternate items.
LB28 3/4IN Form 8 LB Body - PVC Coated
Hid High Pressure Sodium Lamp, Designation: LU100/Med, 100 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
$18.35
Portable Cord Set, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, PVC Insulation Material, 13 A, Gray, 3 Conductors, 6 FT Overall Length, 0.059 In Outside Diameter, 0.48 LB/MFT
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$10.47
Per Foot
41X1228 - MX52X SVC Maint Kit
Metalarc 175W ED28 E39 Mogul Base
$31.19
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 600 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 94, Die Color Code Green
$3,582.84
Per 100
MEB07 3/4" PVC MLD End Bell Kraloy
$384.46
Definitely Not Your Grandmother'S Crystal, The Jewel Collection Transforms An Elegant Gem Into A Bold Design Formed Of Bent Steel, Undulating Patterns, and A Polished Chrome Finish. The Substantial Beveled Crystals Sparkle Like Jewel Pendants, While The Internal Crystal Beads Delicately Reflect The Light From The Xenon Lamps Included With Each Fixture.
$772.64
4' 4 Wire Range Cord
$41.38
Two-Light Fan Kit With An Etched Glass Bowl From The Trinity Collection. Finials Included Are -09 Brushed Nickel, -20 Antique Bronze, -30 White and -77 Forged Bronze That Match A Variety Of Progress Lighting Fans. Quick-Connect Wiring Makes It Easy to Install to A Fan That Accept An Accessory Light. Gracefully Exotic, The Trinity Collection Offers Classic Sophistication For Interiors. Includes Two 3000K, 800 Lumen Each (Source), Title 24 Certified Led Bulbs.
$89.33
F96T12/DX Deluxe 372821 65K
$17.47
The Milwaukee® #9 Cobalt Step Drill Bits Are Engineered to Deliver Up to 15X The Life In Stainless Compared to Current Solutions and Up to 1000 Holes In Mild Steel. The Cobalt Step Drill Bits Are Recommended Up to 14GA. The Elongated Dual-Flute Design Also Offers The Best Heat Management Combined With The Smaller Steps For Smoothest Drilling Experience and A Rapid Strike™ Tip That Allows For 2X Faster Starts In Stainless. Made In The Usa With Global Materials, These Step Bits Have Best-In-Class Performance
$112.91
09805.35.01 18/5 Soow BK 250RL
$1,043.96
Per 1,000 Feet
YA28-LH94TN
$56.94
20
Popularity
Default