69401 - Multimeter Carrying Case

Klein Tools

  • $42.77 (Each)
  • $42.77 (Each)

  • $427.70 (Per 10)

In-Stock: 0 available locally (Marble Falls, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
69401
Manufacturer
Klein Tools
Manufacturer's Part Number
69401
Description
Multimeter Carrying Case
The Klein Tools Multimeter Carrying Case Is Part Of A Full Line Of Test and Measurement Products Designed From The Ground Up By Electricians For Electricians. The Case Has Exceptional Resistance to Abrasions, Punctures and Tears. This Heavy-Duty Carrying Case Offers Convenient Storage For Klein Tools Clamp Meters, Digital Multimeters and Other Test and Measurement Products.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644694011 / 00092644694011
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.77 (Each)
Standard Packaging
$427.70 (Per 10)
Stock Availability
Marble Falls
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
69401 - Small Image
 
69401 - Large Image
 
69401 - Large Image
 
69401 - Large Image
 
69401 - Large Image
 
69401 - Large Image
 
69401 - Large Image
 
69401 - Large Image
 
69401 - Video
360 Images
 
 
69401 - 360 Image
Attachments
 
 
69401 - Specification Sheet
Other Links
 
 
69401 - Other
 
69401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
600d Nylon
Material, Color, and Finish
Color
Black/Orange Piping
Dimensions and Weight
Overall Length
9.25" (23.5 cm)
Descriptions
Product Type
Multimeter Carrying Case
Description
MULTIMETER CARRYING CASE
extra long description
KLEIN 69401 Multimeter Carrying Cas
Features
The Klein Tools Multimeter Carrying Case is part of a full line of test and measurement products designed from the ground up by electricians for electricians. The case has exceptional resistance to abrasions, punctures and tears. This heavy-duty carrying case offers convenient storage for Klein Tools clamp meters, digital multimeters and other test and measurement products.
Long Description
The Klein Tools Multimeter Carrying Case is part of a full line of test and measurement products designed from the ground up by electricians for electricians. The case has exceptional resistance to abrasions, punctures and tears. This heavy-duty carrying case offers convenient storage for Klein Tools clamp meters, digital multimeters and other test and measurement products.
Additional Information
media
Yes
Number of Pockets
1
Overall Width
4.00" (10.2 cm)
for use with
Klein Tools Clamp Meters, Digital Multimeters, and other Test and Measurement Products
Closure Type
Zipper
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69401
GTIN
00092644694011
UPC
092644694011
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat