D20009NECR - Lineman'S Pliers With Crimping, 9"

Klein Tools

  • $78.24 (Each)
  • $78.24 (Each)

  • $469.44 (Per 6)

In-Stock: 0 available locally (Bastrop, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D20009NECR
Manufacturer
Klein Tools
Manufacturer's Part Number
D2000-9NECR
Description
Lineman'S Pliers With Crimping, 9"
Heavy Duty Cutting and Crimping Plier, Steel Blade Material, 25/32 In Blade Length, Light Blue (Handle), Plastic Dipped (Handle), 9-3/8 In Overall Length, 1-19/32 In Jaw Length, 1-1/4 In Jaw Width, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112106 - Linemans pliers
UPC/GTIN
092644700835 / 00092644700835
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.24 (Each)
Standard Packaging
$469.44 (Per 6)
Stock Availability
Bastrop
0 (Find nearest stock)
Austin RDC
0
All Stores
27
Resources
Images
 
 
D20009NECR - Small Image
 
D20009NECR - Large Image
 
D20009NECR - Large Image
 
D20009NECR - Large Image
 
D20009NECR - Large Image
 
D20009NECR - Video
Specifications Sheets
 
 
D20009NECR - Specification Sheet
360 Images
 
 
D20009NECR - 360 Image
Attachments
 
 
D20009NECR - Specification Sheet
Other Links
 
 
D20009NECR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Light Blue (Handle)
Finish
Plastic Dipped (Handle)
Handle Color
Light Blue
Dimensions and Weight
Overall Length
9-3/8 in;238.1 mm
Descriptions
Product Type
Heavy Duty Cutting and Crimping Plier
Long Description
Heavy Duty Cutting And Crimping Plier, Steel Blade Material, 25/32 in Blade Length, Light Blue (Handle), Plastic Dipped (Handle), 9-3/8 in Overall Length, 1-19/32 in Jaw Length, 1-1/4 in Jaw Width, 1.1 lb
Features
These Lineman's Pliers feature a built-in crimper for non-insulated connectors. Heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46% more cutting power. The dual-material Journeyman handles are more comfortable and durable than other handles.
Short Description
Heavy Duty Cutting and Crimping Plier, Steel, Light Blue (Handle)
Special Features
Crimping Die Behind Hinge For Superior Leverage Crimping Non-Insulated Connectors, Lugs and Terminals.
extra long description
KLEIN D2000-9NECR Heavy Duty Pliers
Description
LINEMAN'S PLIERS WITH CRIMPING, 9"
Additional Information
Blade Length
25/32 in;19.8 mm (Knief Length)
Jaw Length
1-19/32 in;40.5 mm
Jaw Width
1-1/4 in;31.8 mm
Made in USA
yes
media
Yes
jaw thickness
0.625" (1.6 cm)
knife length
0.781" (2 cm)
Handle Length
5.41" (13.7 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2000-9NECR
GTIN
00092644700835
UPC
092644700835
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Heavy Duty High Leverage Crimping Pliers
Packaging
Weight
1.1 lb;0.5 kg
Weight per each
1.08
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
5 View Store
Oklahoma City
8 View Store

A-L

Location Stock Available
Duncan
2 View Store
Durant
2 View Store

* All prices subject to change.

Begin Live Chat