6013 - 3/16" Cabinet Screwdriver, 3" Round Shank

Klein Tools

  • $10.22 (Each)
  • $10.22 (Each)

  • $61.32 (Per 6)

In-Stock: 0 available locally (Centennial, CO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6013
Manufacturer
Klein Tools
Manufacturer's Part Number
601-3
Description
3/16" Cabinet Screwdriver, 3" Round Shank
3/16-Inch Cabinet Tip Screwdriver 3-Inch
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850103 / 00092644850103
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.22 (Each)
Standard Packaging
$61.32 (Per 6)
Stock Availability
Centennial
0 (Find nearest stock)
Denver
0
All Stores
2
Resources
Images
 
 
6013 - Small Image
 
6013 - Large Image
 
6013 - Large Image
 
6013 - Video
Attachments
 
 
6013 - Specification Sheet
Other Links
 
 
6013 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Rubber
Handle Color
Black
Dimensions and Weight
Overall Length
6.75" (17.2 cm)
Descriptions
extra long description
KLEIN 601-3 3/16" Cabinet Tip Screw
Product Type
3/16" Cabinet Tip Screwdriver 3"
Description
3/16" CABINET SCREWDRIVER, 3" ROUND SHANK
Long Description
3/16-Inch Cabinet Tip Screwdriver 3-Inch
Additional Information
media
Yes
Shank Type
Round
Tip Size
3/16" (4.8 mm)
Shank Length
3" (7.6 cm)
tip type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
601-3
GTIN
00092644850103
UPC
092644850103
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Wichita Falls
1 View Store

* All prices subject to change.

Begin Live Chat