T6600 - Electrical Tester W/Fieldsense, Flat

Fluke

  • $324.98 (Each)
  • $324.98 (Each)

In-Stock: 0 available locally (McAllen, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T6600
Manufacturer
Fluke
Manufacturer's Part Number
T6600
Description
Electrical Tester W/Fieldsense, Flat
Electrical Tester, 200 A, 600 V Ac/DC, ±(3% + 3 Counts) @ 45 HZ to 66 HZ (Field Sense Ac Voltage True-RMS, Field Sense Ac Current True-RMS);±(1% + 2 Counts) (Fieldsense Frequency (HZ));±(1.5% + 2 Counts) @ 45 HZ to 66 HZ (Volts Ac True-RMS);±(1% + 2 Counts) (Volts DC, Resistance) Accuracy, Battery Powered, 2 Batteries, Visual Indication, 61.1 MM Height, 259.3 MM Length, 43.8 MM Width, 0.78 LB
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111917 - Digital testers
UPC/GTIN
095969854115 / 00095969854115
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.98 (Each)
Stock Availability
McAllen
0
All Stores
0
Resources
Images
 
 
T6600 - Small Image
 
T6600 - Small Image
 
T6600 - Large Image
 
T6600 - Large Image
 
T6600 - Large Image
 
T6600 - Large Image
 
T6600 - Large Image
 
T6600 - Large Image
 
T6600 - Large Image
 
T6600 - Large Image
 
T6600 - Large Image
 
T6600 - Large Image
 
T6600 - Large Image
Specifications Sheets
 
 
T6600 - Specification Sheet
Attachments
 
 
T6600 - Specification Sheet
Other Links
 
 
T6600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
600 V ac/dc
Dimensions and Weight
Height
61.1 mm
Length
259.3 mm
Width
43.8 mm
Descriptions
Product Type
Electrical Tester
Long Description
Electrical Tester, 200 A, 600 V ac/dc, ±(3% + 3 Counts) @ 45 Hz to 66 Hz (Field Sense AC Voltage True-RMS, Field Sense AC Current True-RMS);±(1% + 2 Counts) (FieldSense Frequency (Hz));±(1.5% + 2 Counts) @ 45 Hz to 66 Hz (Volts AC True-RMS);±(1% + 2 Counts) (Volts DC, Resistance) Accuracy, Battery Powered, 2 Batteries, Visual Indication, 61.1 mm Height, 259.3 mm Length, 43.8 mm Width, 0.78 lb
Short Description
Electrical Tester, 200 A, 61.1 mm H
extra long description
FLK T6-600 600 VOLT ELECTRICAL TEST
Description
ELECTRICAL TESTER W/FIELDSENSE, FLAT
Additional Information
Accuracy
±(3% + 3 Counts) @ 45 Hz to 66 Hz (Field Sense AC Voltage True-RMS, Field Sense AC Current True-RMS);±(1% + 2 Counts) (FieldSense Frequency (Hz));±(1.5% + 2 Counts) @ 45 Hz to 66 Hz (Volts AC True-RMS);±(1% + 2 Counts) (Volts DC, Resistance)
Power Source
Battery
Number of Batteries
2
package quantity
1 ct
Indication Type
Visual
for use with
Wires up to AWG 4/0 (120 mm2) with a 17.8 mm Jaw Opening;Fluke TPAK Magnetic Meter Hanger
Standards Met
CE Certified;CSA Listed
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
T6600
GTIN
00095969854115
UPC
095969854115
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
0.35 kg;0.78 lb
Weight per each
1.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater McAllen Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat