Add More Items
View All Quick Selects
Below you can add an image for '1060 SOUTHWIRE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
PPS 1063 4/0ACSR Wedge Grip CLMP
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$14.44
Each
High Temperature Porcelain Wire Connector Hi-7. Wire Range #18 to #16 Awg. White. Stranded Copper.
$860.40
Per 1,000
Low Voltage Component, Magnetic Latching Relay, 24VAC/24VDC Control. Reliable Field-Tested Switching Circuitry That Provide Central or Local Control Of Lighting Loads.
Total Availability: In Stock
$98.84
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 2-7/8 In Diameter
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$185.56
Per 100
Reducing Washer, 1 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);1-3/4 In (Outside) Diameter, 0.0179 LB
$63.10
Hardwired Smoke Alarm With 10-Year Locked 9V Lithium Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology.
$27.99
Reducing Washer, 3/4 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);1-1/2 In (Outside) Diameter, 0.0089 LB
$44.40
Reducing Washer, 1-1/4 to 3/4 In Trade Size, Round, Galvanized Steel, 1-1/16 In (Inside);2-1/4 In (Outside) Diameter, 0.0282 LB
$123.10
Reducing Washer, 2 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);3-1/4 In (Outside) Diameter, 0.107 LB
$166.43
Reducing Washer, 1-1/4 to 1 In Trade Size, Round, Galvanized Steel, 1-3/8 In (Inside);2-1/4 In (Outside) Diameter, 0.0234 LB
Reducing Washer, 1-1/2 to 1-1/4 In Trade Size, Round, Galvanized Steel, 1-11/16 In (Inside);2-5/8 In (Outside) Diameter, 0.0295 LB
$143.33
Hardwired Combo Smoke & CO Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology, Electrochemical Carbon Monoxide Sensor and A 9V Alkaline Battery.
$63.99
105010 Tall End Plate
$1.08
Reducing Washer, 1 to 3/4 In Trade Size, Round, Galvanized Steel, 1-1/16 In (Inside);1-3/4 In (Outside) Diameter, 0.0132 LB
Reducing Washer, 1-1/2 to 1 In Trade Size, Round, Galvanized Steel, 1-3/8 In (Inside);2-5/8 In (Outside) Diameter, 0.0415 LB
$143.57
Reducing Washer, 1-1/2 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);2-5/8 In (Outside) Diameter, 0.046 LB
Xerox Phaser 3260 Toner Cartridge
$142.86
Hardwired Smoke Alarm With Replaceable Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Technology and A 9V Carbon Zinc Battery.
$16.99
Crimp On Wire Connector, (2) #16 Awg Conductor Size, (2) #10 Awg;(1) #12 Awg Conductor Size, Steel Conductor Material, Metallic Silver Insulation Color, 10 LB
$169.85
Xerox B600 Toner
$298.00
20
Popularity
Default