Search Results for "108354A"

1-20 of 1345
B3586SS4 - Eaton

Eaton B-Line Series Clevis Fitting, 1.62" H X 6" L X 1.87" W, Steel, Stainless Steel Type 304

  • MFR Part #: B358-6SS4
  • Total Availability: 15
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,995.09) ·
B3586SS4 - Cooper B-Line/Cable Tray

Total Availability: In Stock

LCA35012X - Panduit

The LCA350-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

  • MFR Part #: LCA350-12-X
  • Total Availability: 2
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 10 ($82.33) · 20 ($164.66) ·
LCA35012X - Panduit Corporation

Total Availability: In Stock

SBA3501 - Panduit

Pan SBA350-1 Splitbolt, Al, 350KCMIL-

  • MFR Part #: SBA350-1
  • Total Availability: 21
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 1 ($36.63) ·
SBA3501 - Panduit Corporation

Total Availability: In Stock

CN35BN4AC - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 20 A, 1 No, 20 A, Four-Pole, Electrically Held, CN35

  • MFR Part #: CN35BN4AC
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,333.77) ·
CN35BN4AC - Eaton Corp

Total Availability: Available from manufacturer.

35354A - Eaton

Comb 4 Cond Phone Jack/Coax Conn STD Al

  • MFR Part #: 3535-4A
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 20 ($32.80) ·
35354A - Eaton Wiring Devices

Total Availability: In Stock

XD35U - LER

Xerox D35 Scanner, Universal

  • MFR Part #:
  • Total Availability: 6
  • Manufacturer: LER
  • Find: Similar Items
  • Pkg Sizes: 1 ($402.77) ·
XD35U - Nortek Security & Control

Total Availability: In Stock

FLNR35ID - Littelfuse

FLNR035ID Is A Class RK5 Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.

  • MFR Part #: FLNR035ID
  • Total Availability: 16
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($29.63) ·
FLNR35ID - Littelfuse

Total Availability: In Stock

1GB350WH - SPX

1GB350WH

  • MFR Part #:
  • Total Availability: 77
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 16 ($92.19) ·
1GB350WH - Superflex LTD.

Total Availability: In Stock

ISPB3504 - Nsi

The Polaris ISPB350-4 Multi-Tap Direct Burial Single-Sided Entry Connector Features 4 Ports Sized For 350 MCM - 12 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrenc

  • MFR Part #: ISPB350-4
  • Total Availability: 19
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 2 ($174.82) ·
ISPB3504 - Nsi Industries

Total Availability: In Stock

106R03584 - LER

Genuine Xerox Extra High Capacity Toner

  • MFR Part #:
  • Total Availability: 2
  • Manufacturer: LER
  • Find: Similar Items
  • Pkg Sizes: 1 ($502.79) ·
106R03584 - Nortek Security & Control

Total Availability: In Stock

1084RTSC - Eaton

Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 4 In Overall Width, 8 In Overall Length, 10 In Overall Height, 5.43 LB/Ea

  • MFR Part #: 1084 RTSC
  • Total Availability: 6
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($43.66) ·
1084RTSC - Cooper B-Line/Cable Tray

Total Availability: In Stock

9101503500 - Weidmuller, Inc.

Auxiliary Circuit Breaker, Thermal Magnetic Circuit Breaker Type, 2 A Current Rating, 200 A Interrupt Rating, Made In Usa, +131°F;+55°C Maximum Operating Temperature, -22°F;-30°C Minimum Operating Temperature, Din Rail Mount Mounting Type, 71.5 MM Overall Height, 80 MM Overall Length, 12.5 MM Overall Width, Push Button Reset Actuator Type, IEC Standard;Ul Listed 1077 Standards Met, Wire Terminal Terminal Connection Type, 250 V Ac;65 V DC Voltage Rating, 60 G Weight, #20 to #8 Awg;0.5 to 6 MM^2 Wire Size

  • MFR Part #:
  • Total Availability: 65
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 10 ($523.60) ·
9101503500 - Weidmuller, Inc.

Total Availability: In Stock

CN35BN2AB - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 20 A, 1 No, 20 A, 2-Pole, Electrically Held, CN35, Lighting Contactors

  • MFR Part #: CN35BN2AB
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($830.44) ·
CN35BN2AB - Eaton Corp

Total Availability: Available from manufacturer.

CN35DN3AB - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 1 No, 30 A, Three-Pole, Electrically Held, CN35, Lighting Contactors

  • MFR Part #: CN35DN3AB
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,112.21) ·
CN35DN3AB - Eaton Corp

Total Availability: In Stock

CN35DN3AB - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 1 No, 30 A, Three-Pole, Electrically Held, CN35, Lighting Contactors

  • MFR Part #: CN35DN3AB
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,112.21) ·
CN35DN3AB - Eaton Corp

Total Availability: In Stock

JTD35 - Littelfuse

JTD035 Is A Class J Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.

  • MFR Part #: JTD035
  • Total Availability: 2
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($80.20) ·
JTD35 - Littelfuse

Total Availability: In Stock

BAB3035H - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Bab, 120-240 V Shunt Trip

  • MFR Part #: BAB3035H
  • Total Availability: 88
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 8 ($2,800.88) ·
BAB3035H - Eaton Corp

Total Availability: In Stock

BAB3035H - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Bab, 120-240 V Shunt Trip

  • MFR Part #: BAB3035H
  • Total Availability: 88
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($350.11) ·
BAB3035H - Eaton Corp

Total Availability: In Stock

BAB3035H - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Bab, 120-240 V Shunt Trip

  • MFR Part #: BAB3035H
  • Total Availability: 88
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($350.11) ·
BAB3035H - Eaton Corp

Total Availability: In Stock

EM3584 - PEM

60 Hertz Frequency Rating; Ul, Csa Approval; Direct Drive Fan and Blower Application; 208 to 230 Volt Ac 1-Phase Voltage Rating; Resilient Ring, Extended Stud Mounting; 10 Pound Weight; 1/4 HP Power Rating; 1075 RPM Speed Rating; Oao Enclosure Type; Rolled Steel Frame Material; B Insulation Class; 1.9/1.1/0.9 Amp Motor Fla; Yes Reversible; 3 Speed(S); 1 Service Factor; 48 Nema Frame Size; Economaster[R] Brand; Type Induction Run, Permanent Split Capacitor; Shaft Type Flat; Orientation Horizontal; Bearing T

  • MFR Part #: 3988
  • Total Availability: 12
  • Manufacturer: PEM
  • Find: Similar Items
  • Pkg Sizes: 1 ($135.04) ·
EM3584 - Precision Electric Motor

Total Availability: In Stock

B3586SS4 - Eaton

Eaton B-Line Series Clevis Fitting, 1.62" H X 6" L X 1.87" W, Steel, Stainless Steel Type 304

MFR Part #:
B358-6SS4
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
20 Each ($1,995.09)
LCA35012X - Panduit

The LCA350-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

MFR Part #:
LCA350-12-X
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
10 Each ($82.33)
20 Each ($164.66)
SBA3501 - Panduit

Pan SBA350-1 Splitbolt, Al, 350KCMIL-

MFR Part #:
SBA350-1
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
1 Each ($36.63)
CN35BN4AC - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 20 A, 1 No, 20 A, Four-Pole, Electrically Held, CN35

MFR Part #:
CN35BN4AC
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,333.77)
35354A - Eaton

Comb 4 Cond Phone Jack/Coax Conn STD Al

MFR Part #:
3535-4A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
20 Each ($32.80)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($402.77)
FLNR35ID - Littelfuse

FLNR035ID Is A Class RK5 Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.

MFR Part #:
FLNR035ID
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($29.63)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
77 Each
Pkg Sizes:
16 Each ($92.19)
ISPB3504 - Nsi

The Polaris ISPB350-4 Multi-Tap Direct Burial Single-Sided Entry Connector Features 4 Ports Sized For 350 MCM - 12 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of High-Dielectric Strength Rubber Insulation. Each Single-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Radial-Tipped Set Screws. Rated For Temporary Submersion, Wet or Damp Locations and Direct Burial Applications. Installs With A Hex Key and Torque Wrenc

MFR Part #:
ISPB350-4
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
2 Each ($174.82)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($502.79)
1084RTSC - Eaton

Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 4 In Overall Width, 8 In Overall Length, 10 In Overall Height, 5.43 LB/Ea

MFR Part #:
1084 RTSC
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($43.66)
9101503500 - Weidmuller, Inc.

Auxiliary Circuit Breaker, Thermal Magnetic Circuit Breaker Type, 2 A Current Rating, 200 A Interrupt Rating, Made In Usa, +131°F;+55°C Maximum Operating Temperature, -22°F;-30°C Minimum Operating Temperature, Din Rail Mount Mounting Type, 71.5 MM Overall Height, 80 MM Overall Length, 12.5 MM Overall Width, Push Button Reset Actuator Type, IEC Standard;Ul Listed 1077 Standards Met, Wire Terminal Terminal Connection Type, 250 V Ac;65 V DC Voltage Rating, 60 G Weight, #20 to #8 Awg;0.5 to 6 MM^2 Wire Size

MFR Part #:
Manufacturer:
Weidmuller, Inc.
Local Availability:
Out Of Stock
Total Availability:
65 Each
Pkg Sizes:
10 Each ($523.60)
CN35BN2AB - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 20 A, 1 No, 20 A, 2-Pole, Electrically Held, CN35, Lighting Contactors

MFR Part #:
CN35BN2AB
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($830.44)
CN35DN3AB - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 1 No, 30 A, Three-Pole, Electrically Held, CN35, Lighting Contactors

MFR Part #:
CN35DN3AB
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($1,112.21)
CN35DN3AB - Eaton

Eaton CN35 Electrically Held Lighting Contactor, 1 No, 30 A, Three-Pole, Electrically Held, CN35, Lighting Contactors

MFR Part #:
CN35DN3AB
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($1,112.21)
JTD35 - Littelfuse

JTD035 Is A Class J Fuse With An Ampere Rating Of 35 and Cartridge-Style Construction.

MFR Part #:
JTD035
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($80.20)
BAB3035H - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Bab, 120-240 V Shunt Trip

MFR Part #:
BAB3035H
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
88 Each
Pkg Sizes:
8 Each ($2,800.88)
BAB3035H - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Bab, 120-240 V Shunt Trip

MFR Part #:
BAB3035H
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
88 Each
Pkg Sizes:
1 Each ($350.11)
BAB3035H - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Bab, 120-240 V Shunt Trip

MFR Part #:
BAB3035H
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
88 Each
Pkg Sizes:
1 Each ($350.11)
EM3584 - SPC

60 Hertz Frequency Rating; Ul, Csa Approval; Direct Drive Fan and Blower Application; 208 to 230 Volt Ac 1-Phase Voltage Rating; Resilient Ring, Extended Stud Mounting; 10 Pound Weight; 1/4 HP Power Rating; 1075 RPM Speed Rating; Oao Enclosure Type; Rolled Steel Frame Material; B Insulation Class; 1.9/1.1/0.9 Amp Motor Fla; Yes Reversible; 3 Speed(S); 1 Service Factor; 48 Nema Frame Size; Economaster[R] Brand; Type Induction Run, Permanent Split Capacitor; Shaft Type Flat; Orientation Horizontal; Bearing T

MFR Part #:
3988
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
12 Each
Pkg Sizes:
1 Each ($135.04)

Begin Live Chat