Add More Items
View All Quick Selects
Below you can add an image for '1098' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener) Material, Beige/Tan, Nail-On Model, 20.5 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-1/4 In Length, 3-1/4 In Width, 3-13/16 In Height, 35 LB
Carlsbad Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1.03
Each
20.5 Ci 1G Device Box 1/4 In Offset
$2.60
Electrical Switch and Outlet Box, PVC Material, Gray, Ez Model, 20.3 Cu.In Capacity, (4) Clamp Cable Entry, 1 Gang, Rectangular, 4 Knockouts, Angled Nail, 2.25 In Length, 3.31 In Width, 3.7 In Height
$126.51
Per 100
Outlet Box, PVC Material, Blue, 20 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 3.26 In Height, 20 LB/100
$90.33
Switch & Outlet Box, Thermoplastic, Gray, 22.5 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.23 LB/Ea
$285.25
Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Bracket Mount, 3-3/4 In Length, 2-1/4 In Width, 2-15/16 In Height, 0.18 LB
$236.81
1-Gang 20 Cu. In. Ez Box New Work Residential Electrical Switch and Outlet Box With Steel Stud Bracket and Wire Clamps Gray
$149.91
Wireway Elbow 90 Side Opening Ansi 61 Gray Steel
Total Availability: Out of Stock
$114.97
20
Popularity
Default