Add More Items
View All Quick Selects
Below you can add an image for '11064 FASTENING SPECIALISTS INC.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lenox Bi-Metal Reciprocating Saw Blade, 12-Inch, 10/14 Tpi,
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$9.73
Each
The Ax™ With Carbide Teeth, Engineered to Deliver Long Life In The Toughest Applications While Being The Fastest Carbide-Tipped Reciprocating Saw Blades On The Market. These New Blades Will Deliver 30X Longer Life Over Standard Bi-Metal Blades and 2X Faster Cutting Than Other Carbide Blades. The Ax™ With Carbide Teeth Features Optimized Carbide Tipping Technology That Delivers Extreme Life. A Fast, Aggressive 5 Tpi Blade Design Allows For The Fastest Cutting In Nail-Embedded Wood and A Wide Range Of Reside
Total Availability: In Stock
$49.30
16064.40.01 8/4 Soow Ul BK LLRL
$3,810.14
Per 1,000 Feet
$8.37
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
$17.67
The Milwaukee® M18™ Dual Bay Simultaneous Super Charger Delivers Up to 6X Faster Charging to 80%, Maximizing Productivity By Reducing Downtime Throughout The Day. In Just 15 Minutes, Users Can Charge An M18™ Redlithium™ Forge™ XC6.0 Battery to 80%, Allowing Users to Get Back to Work Faster Than Ever Before. Super Chargers Are Milwaukee’S Fastest Chargers, Providing You With The Fastest Charge Times For All Of Your M18™ Redlithium™ Batteries. This Super Charger Is Capable Of Simultaneously Charging Up to 2
$296.43
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.032LBS, Electrical Box Support Clip
$165.70
Per 100
00452421995874|0004524|00452421995874|45242199587|99587|49564503|Mil Milwaukee Repair 49564503|Mil Milwaukee Tool 49564503|Millwaukee Electric Tool 49564503|Milwauke 49564503|Milwaukee 49564503|Milwaukee Electric Tool 49564503|Milwaukee Tool 49564503|Milwaukie Electric Tool 49564503
$52.00
This item is no longer available. Click to view alternate items.
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Black, P-643 Model, 64 Cu.In Capacity, 3 Gang, Rectangular, Angled Mid Nail, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 10 LB
$430.83
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.1LBS, Conduit Size: 1" Emt/Rigid, Guide-Rite Conduit to Stud Fastner, Guide-Rite Design
$606.60
Cantex 5133648 Is A 1-1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$1,214.47
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.102LBS, Conduit Size: 1.25" Emt/Rigid, Guide-Rite Conduit to Stud Fastner, Guide-Rite Design
$885.65
Eaton B-Line Series Conduit Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.082LBS, Conduit Size: 0.38" or BX, Emt/Rigid, Guide-Rite Conduit to Stud Fastner, Guide-Rite Design
$401.60
The M18 Fuel™ Surge™ 1/4 In. Hex Hydraulic Driver Is The Quietest Cordless Fastening Solution On The Market. With Milwaukee'S New Fluid-Drive™ Hydraulic Powertrain, Users Will Experience Up to 50% Quieter Operation, 3X Less Vibration For Smoother Operation, and Faster Driving Speeds Compared to Standard Impacts . The Powerstate Brushless Motor Delivers Up to 0-3, 000 RPM With Constant Power Output to Drive Screws Faster. Redlink Plus Intelligence Is The Most Advanced Electronic System On The Market, Preven
Total Availability:
$217.06
The Milwaukee® Torch™ With Nitrus Carbide™ Sawzall® Blade For Cast Iron and Other Thick Metals Delivers The Fastest Cutting, and Longest Life With A Breakthrough Carbide Technology. These Nitrus Carbide™ Reciprocating Saw Blades Are Engineered to Dissipate Heat Better Than Any Other Demolition Blade For Faster Cutting. The Torch™ With Nitrus Carbide™ For Cast Iron Delivers 5X Life Versus Carbide Teeth Blades In Cast Iron. This 8TPI Blade Is Ideal For The Fastest, Smoothest Cuts In Hard Cast Iron, Stainles
$83.30
The Milwaukee 2719 M18 Fuel™ Hackzall® Is The Fastest Cutting and Most Powerful One-Handed Reciprocating Saw. Utilizing A Powerstate Brushless Motor and A Best In Class 7/8 In. Stroke Length, The M18 Fuel™ Hackzall® Cuts Up to 50% Faster Than Competitors. The Compact, One-Handed Design Provides Superior Control and The Ability to Make Cuts In Tight Spaces. The Dual Gear Counter Balance Mechanism Provides Up to 4X Lower Vibration Than Traditional Reciprocating Saws, Resulting In Faster Cut-Starts In Metal A
$400.54
$199.00
The M18™ & M12™ Rapid Charge Station Is The Fastest Charging Solution In The Industry. With The Ability to Charge 6 Packs 4X Faster, The Station Charges Three Batteries Simultaneously While Charging Each Pack Up to 40% Faster. The Charger Accepts Up to (3) M18™ & (3) M12™ Battery Packs, Reducing The Amount Of Time Spent Changing Out Batteries and Increasing Productivity On The Jobsite. Featuring Redlink™ Intelligence, It Communicates Directly With The Battery to Monitor Cell Voltage, Temperature, and Charg
$327.23
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Overhead/Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, CSR2150, Surface Mounting, C:16, S:1, SP:8, BW/BWH, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
$2,250.59
Milwaukee® Thunderbolt® Black Oxide Jobber Length Drill Bits Are Designed For Extreme Durability and Long Life. The Thunderbolt Web Features A Thicker Core Than A Standard Drill Bit to Provide Ultimate Strength and Protect Against Side-Load Breakage. A Specially Designed Parabolic Flute Form Clears Chips and Debris Fast to Keep The Bit Cool. The 135° Split Point Tip Delivers A Precision Start and Prevents Walking For Fast, Accurate Holes. Effective For Drilling On Curved Surfaces, Milwaukee Thunderbolt Bla
$2.78
20
Popularity
Default