Add More Items
View All Quick Selects
Below you can add an image for '12015' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Powerxl DC1 Series Drives, IP20 240V 1PH In/3PH Out 5HP, 15A Enh FW
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$953.93
Each
H15 Highbay 150/120/100W 3/4/5K 120-277V Black
Total Availability: In Stock
$138.00
Browse locations near you.
1P 15A 120V Breaker
$11.50
120V 15A SPST 15 Min Percentage Timer
$655.83
Eaton Construction Grade Toggle Switch, #14-10 Awg, 15A, Residential, Wall, 120/277V, Back and Side, Screw, Ivory, Single-Pole, Single-Pole, Polycarbonate
$7.86
H15 Highbay 240/200/150W 3/4/5K 120-277V Black
$194.25
Safety Plate, 1.06 X 1.50 X 2.50 In Trade Size
$75.62
Per 100
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4.83
Commercial 1-Pole Switch, Side-Wire, 15A 120/277V.
$558.40
Commercial Switch, 3 Poles, 3 Ways, 15 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.18 LB
$1,025.48
1-Pole Lighted Switch, Back and Side-Wire, 15A 120/277V
$65.35
The SC15-120-S25-L Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 50.
$22.18
Commercial 3-Way Switch, Side-Wire, 15A 120/277V.
The SC15-120-S25-L0 Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length and Are For Outdoor Use. Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$30.88
1-Pole Toggle Switch, Back and Side-Wire, 15A 120/277V
$1,301.78
Commercial Switch, 1 Pole, 15 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
3-Way Toggle Switch, Back and Side-Wire, 15A 120/277V
$1,899.80
Megapro, Screwdriver Set, Phillips-#0, #1, #2, #3, Square-#0, #1, #2, #3, Slotted-#4, #6, Star-T10, T15, T20, T25 Tip Size, Phillips, Square, Slotted, Star Tip Type, Yellow/Blue Handle Color, 1/4 In. Blade Width, Hex Shank Shape
$42.65
20
Popularity
Default