Add More Items
View All Quick Selects
Below you can add an image for '120M' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incandescent Lamp, 300 W; 130 V; Shape Designation PS25; CC8 Filament; Medium Base; Clear; Intensity 6120 Lumen; Overall Length 6.93 Inch; Life 750 HR; Standard Package 60 Per Case
Total Availability: In Stock
Check local availability
Book Price
$7.83
Each
Split Bolt Connector, 250 Kcmil (Range For Equal Main and Tap) Conductor Size, 350 Kcmil (Range For Equal Main and Tap);1/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2-11/16 In Overall Length, Split Terminal, 0.75 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$7,709.64
Per 100
Split Bolt Connector, 400 Kcmil (Range For Equal Main and Tap) Conductor Size, 500 Kcmil (Range For Equal Main and Tap);2/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 In Overall Length, Split Terminal, 0.93 LB/Ea
$9,875.78
Brush Seater, M (Medium) Grade, White Porous Solid, 4-3/4 In Length, 1-1/8 In Width, 5/8 In Thickness, Rectangular, Mild Odor
$17.23
Type H - High Strength Split-Bolt Connector, Conductor Range For Equal Main and Tap 750 Kcmil-600 Kcmil, Conductor Range For Min Tap With One Max Main 4/0 STR
$11,451.27
3M 7000028631 3M™ Manual Applicator
$134.93
Combo Belt, Made In Usa, 1 CT Package Quantity
$164.95
Em-M Conduit/Pipe to Flange Clip, Spring ST. 1 1/4" Emt, 1/8"–1/4" Flange
$534.20
Form 35 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Width: 4-1/2 In, Height: 2.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threa
$60.85
Eaton Crouse-Hinds Series Three-Piece Conduit Coupling, Rigid/Imc, Malleable Iron, Concrete Tight, 1/2"
$619.02
Snap Close Conduit/Pipe Clamp, Spring Steel, 1/2", 3/4" Emt, 1/2", 3/4" Rigid/Pipe, 0.709"1.181" Od, 9/32" Hole, Plain
$107.23
Explosionproof Guarded Pilot Light / 8" Wire Leads / Red Lens / Incandescent Bulb / Long Barrel
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$198.37
Explosionproof Guarded Pilot Light / 8" Wire Leads / Red Lens / Incandescent Bulb / Short Barrel
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 300WATT 120VOLT (Ehm)
$3.14
Scotch® Tape 130C Is A Linerless 30 Mil Thick, Premium Grade, Rubber Splicing Tape Used For Splicing and Terminating Cables and Wires. It Withstands Temperatures Up to 194 °F (90 °C) With Emergency Overload Up to 266 °F (130 °C). The Tape Has Excellent Electrical and Mechanical Properties to Provide Moisture Seal Protection.
$58.36
Eaton Construction Grade Toggle Switch, #14-10 Awg, 15A, Residential, Wall, 120/277V, Back and Side, Screw, Ivory, Single-Pole, Single-Pole, Polycarbonate
$7.86
70 CFM 1 Bulb Heater W/Ventilator
$106.61
Cable Tie Natural MTG HD 7.5" 50LB 100, Natural Cable Ties (Zip Ties, Tie Wraps, Wire Ties) Are Designed For The Bundling Of Cables and Wires.
Total Availability:
$32.21
This item is no longer available. Click to view alternate items.
Form 35 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 35, Width: 4-1/2 In, Height: 2-3/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Thre
$97.70
Explosionproof Guarded Pilot Light / 8" Wire Leads / Amber Lens / Incandescent Bulb / Short Barrel
20
Popularity
Default