Add More Items
View All Quick Selects
Below you can add an image for '13097101' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Platinum 13022C Punchdown Extension
Total Availability: In Stock
Check local availability
Book Price
$21.43
Each
Scotch® Tape 130C Is A Linerless 30 Mil Thick, Premium Grade, Rubber Splicing Tape Used For Splicing and Terminating Cables and Wires. It Withstands Temperatures Up to 194 °F (90 °C) With Emergency Overload Up to 266 °F (130 °C). The Tape Has Excellent Electrical and Mechanical Properties to Provide Moisture Seal Protection.
Ready to ship from Houston RDC: In Stock
Houston RDC Availability: Out Of Stock
$74.19
$61.86
1/2" Aluminum 90° Cord Connector, Cord Range .500-.625, Brown
$19.71
Linerless Rubber Tape, Black, 7.5 LB/In Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 2 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 1.2 LB
Cord Connector, Silver, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring) Material, Z Model, 1/2 In Size, 0.5 to 0.625 In Cable/Cord Size, 1.13 In Length, 0.55 In Diameter, NPT Connection, 1/2 In Thread Size, 0.1 LB
$10.38
60a19cl
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$0.43
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Brown, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
$121.44
Per 100
10"X9" Reducer Uncrimped
$10.82
CP925 Conference Phone By Yealink
$486.80
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, LB Shape, 4"
$1,025.02
60a19fr
The Klein Tools ET910 Is A Usb Digital Meter and Tester Combination For Most Common Usb-A Ports, Including Qualcomm Quick Charge® Ports. It Accurately and Reliably Measures and Displays The Usb Port Voltage, Current, Capacity, Energy, and Resistance Simultaneously. It Can Also Test The Maximum Current Delivery Capability Of The Usb Port With Built-In Fixed Loads So User Need Not Connect to An External Load. It Will Function With Any Usb-A Port That Has The Ability to Deliver Power. It Requires No Batteries
$52.36
60W 130V Clear A19
Lamp, Shatter-Resistant, Incandescent, 75A19 If/RS/VS 120-130V (PK X 12), 75 Watts, 130 Volts, 712 Initial Lumens, 100 Cri, A19 Shape, 2.38 In Dia, 3.94 In Long, A19 Bulb, Medium (E26) Base, 1700 Avg Life HRS, Pfa Coating
$5.15
The Hartland Collection Has It All, From Understated Elegance to Regal Beauty! Make Every Dinner A Royal Affair Under The Light Of Hartland 12-Light Chandelier. This Beautiful Light With Glass That Dazzles and Rich Finishes Is A Perfect Fit For Your Castle. Let It Dazzle Guests Over Your Table or In Your Living Space. It Is A Beauty You Will Admire For Years to Come. Consider Visiting The Collection For Accent Lighting to Complete Your Design.
$779.98
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Framed Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
$302.13
Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Flush, 120V, Back and Side, Push Wire, Screw, Black, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
108-130 MFD 110/125V Start Capacitor
$4.19
Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (Toggle);Polycarbonate (Housing) Material, Silver Alloy Contact Material, Light Almond, Screw Connection, Wall Mount, 0.75 (W) X 0.88 (D) X 2.13 (L) In;3.28 In (Screw to Screw), -20 °C Operating Temperature, +60 °C Operating Temperature, 0.1 LB
20
Popularity
Default