14009 - 20OZ Bee Blast W/ Residual Wasp & Hornet Killer

CRC

  • $14.01 (Each)
  • $14.01 (Each)

  • $168.12 (Per 12)

In-Stock: 0 available locally (Dumas, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14009
Manufacturer
CRC
Manufacturer's Part Number
14009
Description
20OZ Bee Blast W/ Residual Wasp & Hornet Killer
Fast-Acting, High Strength Insecticide That Instantly Soaks Harmful Insects and Their Nests With A High Output 22’ Jet Blast.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
N/A
UPC/GTIN
078254140094 / 00078254140094
Weight per unit
0.9167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.01 (Each)
Standard Packaging
$168.12 (Per 12)
Stock Availability
Dumas
0 (Find nearest stock)
Amarillo
0
All Stores
49
Resources
Images
 
 
14009 - Large Image
 
14009 - Large Image
Attachments
 
 
14009 - Specification Sheet
Other Links
 
 
14009 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
20
Descriptions
Product Type
Bee Blast
Description
20OZ BEE BLAST W/ RESIDUAL WASP & HORNET KILLER
extra long description
CRC 14009 BEE BLAST
Long Description
Fast-acting, high strength insecticide that instantly soaks harmful insects and their nests with a high output 22’ jet blast.
Special Features
Safe on Most Plastics
Manufacturer Information
Manufacturers Part Number
14009
Brand
CRC
GTIN
00078254140094
UPC
078254140094
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Wasp & Hornet Killer
Packaging
Weight per each
0.9167
Carton
1
Package
12
Uses, Certifications, and Standards
Application
For any outdoor worker around electric and power utilities, telecommunications equipment and installation sites, bridge and tower maintenance, cable and wire installation sites, industrial plant grounds, warehouses, farm structures and buildings
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
31 View Store

A-L

Location Stock Available
Avondale
10 View Store

M-Z

Location Stock Available
Mesa
8 View Store

* All prices subject to change.

Begin Live Chat