Search Results for "14658"

1-20 of 126
PS58Y - Legrand-Pass & Seymour

P&S PS58Y Disc - Sub S58y

  • MFR Part #: PS58Y
  • Available from manufacturer.
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($49.00) · 100 ($490.00) ·
PS58Y - Pass & Seymour/Legrand

Total Availability: Available from manufacturer.

RC58 - Nsi

The Nsi RC58 Heavy Duty Rebar Ground Clamp With Adapter and Screw Grips On 5/8" Rebar For Heavy-Duty Wire Grounding In Harsh Outdoor Environments. The Lay-In Style Clamp Allows For Continuous Loop Wiring and Will Fit Conductors In The Range Of 6 Sol to 2/0 STR Additionally, The Stainless-Steel Hardware and Cast Silicon Bronze Clamp Body Are Made From Tough, High-Quality Metals That Provide Durable Performance In The Harshest Outdoor Environments. Ul Listed For Direct Burial, Use This Clamp to Ground Copper

  • MFR Part #: RC58
  • Total Availability: 1,010
RC58 - Nsi Industries

Total Availability: In Stock

Looking for stores near zip code 14658?

Browse locations near you.

A258B - Time Mark

3-Phase Monitor Relay, SPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 3 - Phases, 8 - Pins, 3.8 In Overall Height, 1.95 In Overall Length, 1.95 In Overall Width, 3.7 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 5 Oz Weight

  • MFR Part #: A258B
  • Total Availability: 23
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($90.53) ·
A258B - Time Mark Corporation

Total Availability: In Stock

146 - Bridgeport

Locknut, 2 In Trade Size, Round, Zinc Electro-Plated;Yellow (Handle), Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 1/4 In Width, 2-15/16 In Diameter

  • MFR Part #: 146
  • Total Availability: 1,699
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 25 ($238.50) · 100 ($954.00) ·
146 - Nsi Industries

Total Availability: In Stock

1465YSP - Eaton

Lamp Guard, 600 V Ac, 5.18 (L) X 6.50 (H) In, Thermoplastic, Screw Connection, Screw Mount, Yellow, 2 LB

  • MFR Part #: 1465Y-SP
  • Nacogdoches Availability: 8
  • Total Availability: 2,626
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($46.20) ·
1465YSP - Eaton Wiring Devices

Available now at Nacogdoches: In Stock

Total Availability: In Stock

PS58W - Legrand-On-Q

P&S S58W Disc No Sub

  • MFR Part #: S58W
  • Total Availability: 10
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 10 ($49.00) · 100 ($490.00) ·
PS58W - Pass & Seymour/Legrand

Total Availability: In Stock

PS58WH - Legrand-On-Q

P&S S58W Disc No Sub

  • MFR Part #: S58W
  • Total Availability: 10
  • Manufacturer: Legrand-On-Q
  • Find: Similar Items
  • Pkg Sizes: 1 ($4.90) ·
PS58WH - Pass & Seymour/Legrand

Total Availability: In Stock

E5830TS250GA - Eaton

Eaton Harsh-Duty Sensor, E58 Harsh Duty, Through Beam, 800 FT Range, Straight, 30 MM, Light/Dark, Power On, 6.6 FT, PVC, 20-132 Vac 50/60 HZ, 15-30 VDC

  • MFR Part #: E58-30TS250-GA
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($881.85) ·
E5830TS250GA - Eaton Corp

Total Availability: Available from manufacturer.

S9581 - Satco

Satco S9581 6.5ST19/CL/Led/E26/27K/

  • MFR Part #: S9581
  • Total Availability: 6
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 ($9.18) ·
S9581 - Satco

Total Availability: In Stock

E5830DP150GL - Eaton

Eaton Harsh-Duty Sensor, Perfect Prox Photoelectric Sensor, E58, Through Beam, Straight, Output On, Flashes When Latched, 6.6 FT, 300 Ma At 20-132 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-132 Vac 50/60 HZ, 15-30 VDC

  • MFR Part #: E58-30DP150-GL
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,024.70) ·
E5830DP150GL - Eaton Corp

Total Availability: In Stock

1471 - Edwards

The Edwards Cat. No. 147-1 Push Button Plate Is Used For Mounting 620 and 690 Series 5/8 In. (16MM) Buttons On A Standard Single Gang Box.

  • MFR Part #: 147-1
  • Available from manufacturer.
  • Manufacturer: Edwards
  • Find: Similar Items
  • Pkg Sizes: 3 ($52.89) ·
1471 - Edwards Signaling

Total Availability: Available from manufacturer.

E5830TD250GD - Eaton

Eaton Harsh-Duty Sensor, E58 Harsh Duty, Through Beam, Straight, 30 MM, Dark, Power On, 6.6 FT, 300 Ma At 20-132 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-132 Vac 50/60 HZ, 15-30 VDC

  • MFR Part #: E58-30TD250-GD
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,024.70) ·
E5830TD250GD - Eaton Corp

Total Availability: Available from manufacturer.

9058610DC - 3M

Corded Reusable Earplug, Installing Flooring and Trim;Laying Tile;Refinishing Floors;Refinishing Woodwork;Remodeling A Bathroom;Repairing A Deck;Yardwork Application, Orange Color, Convenient Case Includes, Complies With As/NZS 1270 Niosh Filter Rating, Highly Visible Colors For Easy Location On A Busy Jobsite;Lightweight Alternative to Earmuffs Special Features

  • MFR Part #: 90586H1-DC
  • Total Availability: 10
9058610DC - Minnesota Mining (3M)

Total Availability: In Stock

60589 - Klein Tools

Knit Dipped Gloves, Cut Level A4, Touchscreen, Large, 2-Pair

  • MFR Part #: 60589
  • Total Availability: 42
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 10 ($226.80) ·
60589 - Klein Tools

Total Availability: In Stock

T58 - Eaton

Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, T Shape, 1-1/2"

  • MFR Part #: T58
  • Total Availability: 179
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 2 ($228.62) ·
T58 - Crouse-Hinds

Total Availability: In Stock

T58 - Plastibond

1-1/2 Form 8 T Fitting

  • MFR Part #: PRHT58
  • Total Availability: 10
  • Manufacturer: Plastibond
  • Find: Similar Items
  • Pkg Sizes: 1 ($326.84) ·
T58 - Robroy/Plasti-Bond

Total Availability: In Stock

CP58 - Nvent Erico

Ground Rod Clamp, Silicon Bronze Material, 0.50 to 0.56 In Rod Size, 0.11 LB

  • MFR Part #: CP58
  • Total Availability: 612
  • Manufacturer: Nvent Erico
  • Find: Similar Items
  • Pkg Sizes: 50 ($195.54) ·
CP58 - Erico, Inc. Eritec-Caddy

Total Availability: In Stock

60587 - Klein Tools

Klein Tools Knit Dipped Cut 4 Gloves Are The Ideal Protective Glove For Jobs That Require High Hand Protection While Maintaining Premium Dexterity. These Gloves Will Keep Your Hands Clean and Protected From Cuts and Abrasions When Working. The Hppe Knit Fabric Allows The Gloves to Stretch Easily Over Your Hands, Offering Ultimate Comfort and Dexterity to Ensure Ease In Even The Most Detailed Work. Touchscreen Capabilities Allow You to Stay Protected All Day By Allowing You to Use Screens While Wearing The

  • MFR Part #: 60587
  • Total Availability: 2
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 10 ($164.60) ·
60587 - Klein Tools

Total Availability: In Stock

60582 - Klein Tools

Knit Dipped Gloves, Cut Level A1, Touchscreen, X-Large, 2-Pair

  • MFR Part #: 60582
  • Total Availability: 50
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 10 ($145.70) ·
60582 - Klein Tools

Total Availability: In Stock

BE58 - Eaton

Eaton B-Line Series Beam Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.035LBS, Flange Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size, 200 LBS Load Capacity

  • MFR Part #: BE-5-8
  • Total Availability: 14
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 100 ($233.90) ·
BE58 - Cooper B-Line/Cable Tray

Total Availability: In Stock

PS58Y - Legrand-Pass & Seymour

P&S PS58Y Disc - Sub S58y

MFR Part #:
PS58Y
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($49.00)
100 Each ($490.00)
RC58 - Nsi

The Nsi RC58 Heavy Duty Rebar Ground Clamp With Adapter and Screw Grips On 5/8" Rebar For Heavy-Duty Wire Grounding In Harsh Outdoor Environments. The Lay-In Style Clamp Allows For Continuous Loop Wiring and Will Fit Conductors In The Range Of 6 Sol to 2/0 STR Additionally, The Stainless-Steel Hardware and Cast Silicon Bronze Clamp Body Are Made From Tough, High-Quality Metals That Provide Durable Performance In The Harshest Outdoor Environments. Ul Listed For Direct Burial, Use This Clamp to Ground Copper

MFR Part #:
RC58
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
1,010 Each
Pkg Sizes:
1 Each ($16.44)
A258B - Time Mark

3-Phase Monitor Relay, SPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, 3 - Phases, 8 - Pins, 3.8 In Overall Height, 1.95 In Overall Length, 1.95 In Overall Width, 3.7 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 5 Oz Weight

MFR Part #:
A258B
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
1 Each ($90.53)

Looking for stores near zip code 14658?

Browse locations near you.

146 - Bridgeport

Locknut, 2 In Trade Size, Round, Zinc Electro-Plated;Yellow (Handle), Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 1/4 In Width, 2-15/16 In Diameter

MFR Part #:
146
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
1,699 Each
Pkg Sizes:
25 Each ($238.50)
100 Each ($954.00)
1465YSP - Eaton

Lamp Guard, 600 V Ac, 5.18 (L) X 6.50 (H) In, Thermoplastic, Screw Connection, Screw Mount, Yellow, 2 LB

MFR Part #:
1465Y-SP
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
2,626 Each
Pkg Sizes:
10 Each ($46.20)
PS58W - Legrand-On-Q

P&S S58W Disc No Sub

MFR Part #:
S58W
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
10 Each ($49.00)
100 Each ($490.00)
PS58WH - Legrand-On-Q

P&S S58W Disc No Sub

MFR Part #:
S58W
Manufacturer:
Legrand-On-Q
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($4.90)
E5830TS250GA - Eaton

Eaton Harsh-Duty Sensor, E58 Harsh Duty, Through Beam, 800 FT Range, Straight, 30 MM, Light/Dark, Power On, 6.6 FT, PVC, 20-132 Vac 50/60 HZ, 15-30 VDC

MFR Part #:
E58-30TS250-GA
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($881.85)
S9581 - Satco

Satco S9581 6.5ST19/CL/Led/E26/27K/

MFR Part #:
S9581
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($9.18)
E5830DP150GL - Eaton

Eaton Harsh-Duty Sensor, Perfect Prox Photoelectric Sensor, E58, Through Beam, Straight, Output On, Flashes When Latched, 6.6 FT, 300 Ma At 20-132 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-132 Vac 50/60 HZ, 15-30 VDC

MFR Part #:
E58-30DP150-GL
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($1,024.70)
1471 - Edwards

The Edwards Cat. No. 147-1 Push Button Plate Is Used For Mounting 620 and 690 Series 5/8 In. (16MM) Buttons On A Standard Single Gang Box.

MFR Part #:
147-1
Manufacturer:
Edwards
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
3 Each ($52.89)
E5830TD250GD - Eaton

Eaton Harsh-Duty Sensor, E58 Harsh Duty, Through Beam, Straight, 30 MM, Dark, Power On, 6.6 FT, 300 Ma At 20-132 Vac/15-30 VDC, PVC, Ac: L1 Switched, DC: NPN Open Collector, 20-132 Vac 50/60 HZ, 15-30 VDC

MFR Part #:
E58-30TD250-GD
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,024.70)
9058610DC - 3M

Corded Reusable Earplug, Installing Flooring and Trim;Laying Tile;Refinishing Floors;Refinishing Woodwork;Remodeling A Bathroom;Repairing A Deck;Yardwork Application, Orange Color, Convenient Case Includes, Complies With As/NZS 1270 Niosh Filter Rating, Highly Visible Colors For Easy Location On A Busy Jobsite;Lightweight Alternative to Earmuffs Special Features

MFR Part #:
90586H1-DC
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
10 Each ($31.60)
60589 - Klein Tools

Knit Dipped Gloves, Cut Level A4, Touchscreen, Large, 2-Pair

MFR Part #:
60589
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
42 Each
Pkg Sizes:
10 Each ($226.80)
T58 - Eaton

Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, T Shape, 1-1/2"

MFR Part #:
T58
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
179 Each
Pkg Sizes:
2 Each ($228.62)
T58 - Plastibond

1-1/2 Form 8 T Fitting

MFR Part #:
PRHT58
Manufacturer:
Plastibond
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($326.84)
CP58 - Nvent Erico

Ground Rod Clamp, Silicon Bronze Material, 0.50 to 0.56 In Rod Size, 0.11 LB

MFR Part #:
CP58
Manufacturer:
Nvent Erico
Local Availability:
Out Of Stock
Total Availability:
612 Each
Pkg Sizes:
50 Each ($195.54)
60587 - Klein Tools

Klein Tools Knit Dipped Cut 4 Gloves Are The Ideal Protective Glove For Jobs That Require High Hand Protection While Maintaining Premium Dexterity. These Gloves Will Keep Your Hands Clean and Protected From Cuts and Abrasions When Working. The Hppe Knit Fabric Allows The Gloves to Stretch Easily Over Your Hands, Offering Ultimate Comfort and Dexterity to Ensure Ease In Even The Most Detailed Work. Touchscreen Capabilities Allow You to Stay Protected All Day By Allowing You to Use Screens While Wearing The

MFR Part #:
60587
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
10 Each ($164.60)
60582 - Klein Tools

Knit Dipped Gloves, Cut Level A1, Touchscreen, X-Large, 2-Pair

MFR Part #:
60582
Manufacturer:
Klein Tools
Local Availability:
Out Of Stock
Total Availability:
50 Each
Pkg Sizes:
10 Each ($145.70)
BE58 - Eaton

Eaton B-Line Series Beam Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.035LBS, Flange Beam Fasteners, .31" Min Mount Size, .5" Max Mount Size, 200 LBS Load Capacity

MFR Part #:
BE-5-8
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
100 Each ($233.90)

Begin Live Chat