Add More Items
View All Quick Selects
Below you can add an image for '15295' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2" Diecast Offset Nipple
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$1,928.96
Per 100
CLC, Electrical & Maintenance Tool Carrier, Black, 23 Pockets, 8 In. Width, 17 In. Depth, Fabric, 8 In. Length
Check local availability
$114.39
Each
Browse locations near you.
<P>For Right Angle Turns On The Same Surface.</P>
$1,116.48
Offset Nipple, 2 In Trade Size, 3.250 In Length, 2.750 In Diameter, 0.5670 LB
18"X 15/16" Ship Auger Bit
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$47.35
P&S 1595 Disc Sub 1597
$14.60
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1"
$1,258.98
Offset Nipple, 1/2 In Trade Size, 2.405 In Length, 0.938 In Diameter, 0.1400 LB
$476.50
P&S 1595TRWRLA Disc Sub 1597trwrla
$21.30
Super-Safeway® Connector, 2 Pole/3 Wire, Nema 6-15, 250V
$36.90
P&S 1595TRI Disc Sub 1597tri
$16.99
Myers Hub, 3/4 In Trade Size, Straight, 5/8 In Thread Length, Cable Entry Through Rigid Conduit Into Throat Of Fitting, 3/4 In Hub Size, 15/16 In Length, 1-1/4 In Diameter, 0.3 LB/Ea
$2,002.51
3" Offset Nipples
$15,372.32
P&S PT2095I Disc Sub Pt2097i
Total Availability:
$23.54
This item is no longer available. Click to view alternate items.
Offset Nipple, 3/4 In Trade Size, 2.750 In Length, 1.312 In Diameter, 0.2100 LB
$540.59
Offset Nipple, 1 In Trade Size, 2.843 In Length, 1.562 In Diameter, 0.2600 LB
$820.73
Cross Connection ZQV 2.5N 1 PK = 5 PC
$25.26
Offset Nipple, 1-1/2 In Trade Size, 3.063 In Length, 2.090 In Diameter, 0.4250 LB
$1,349.11
Offset Nipple, 1-1/4 In Trade Size, 3.063 In Length, 1.880 In Diameter, 0.3000 LB
$1,056.52
2-1/2" Offset Nipples
$9,138.89
20
Popularity
Default