Add More Items
View All Quick Selects
Below you can add an image for '15539' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Operator Handle, Left Type; 1-Pole GFI Breaker Used On
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$164.61
Each
Duct Tape, 6.3 N/CM Adhesion Strength, 47.3 N/CM;432 Oz/In Tensile Strength, 17 % Elongation At Break, +200 °F Operating Temperature, 60 Yd Length, 48 MM Width, 9 Mil Thickness, 12 Month Shelf Life, 1.52 LB/Ea
Total Availability: In Stock
$22.30
Browse locations near you.
P&S 1595 Disc Sub 1597
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$14.60
The Klein Tools RT390 Is A Circuit Analyzer That Tests The Wiring Conditions At An Electrical Outlet, Displays Ac Line Voltage, Inspects Afci and Gfci Devices With Time to Trip Device, and Performs Voltage Drop Tests At 12A, 15A and 20A Current Loads. Results Are Easy to Understand With Large, Color LCD. The Tester Is Designed For Use With North American 120V Ac 3-Wire Electrical Outlets.
$164.70
15562-7 Unused Space Hole Plug (X1PB1-HP)
$31.98
Klein Tools CL390 Is An Automatically Ranging True Root Mean Squared (TRMS) Digital Clamp Meter. It Measures Ac/DC Current and NCVT Via The Clamp, Ac/DC Voltage, DC Microamps, Resistance, Continuity, Frequency, Capacitance, and Diodes Via Test Leads, and Temperature Via A Thermocouple Probe. It Features A High Visibility, Reverse Contrast LCD Display That Optimizes View Ability Both In Dark or Bright Ambient Lighting.
$105.79
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
$46.10
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
$38.42
Hid Mercury Vapor Lamp, 50, 3900 K, 7800 LM Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 H Average Life, Mogul Screw Base, H39 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Length, 30.3 % Mercury Content, 0.53 LB
$20.67
P&S 1595W Disc Sub 1597W
$14.79
This item is no longer available. Click to view alternate items.
Klein 60839 Winter Knit Dip Gloves,
$16.14
P&S 1595TRI Disc Sub 1597tri
$16.99
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 80/63/54W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
$166.72
Satco S8839 4W CTC/Led/40K/CL/120V
$5.51
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 27/18/12W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
$72.82
Heavy Duty Duct Tape, Silver, 48MM X 54.8M
Led Hid Replacement Lamp, 27W, EX39 Base, 5000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive
$65.08
Led Hid Replacement Lamp, 110W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive (Gen 3) Smart Port Enabled
$179.85
4IN RT Angle Conduit Support HDG
$2,055.89
Per 100
Eaton Crouse-Hinds Series Condulet Mark 9 Conduit Outlet Body, Copper-Free Aluminum, T Shape, 1"
$65.32
20
Popularity
Default