Add More Items
View All Quick Selects
Below you can add an image for '15815BKT27R' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge Lighting, Led Bright Stik, 15 WTT, 120 V, Initial:1600 LM, Led, Cylindrical, 15000 HR Average Life, 2700 K
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$9.47
Each
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Check local availability
$116.33
15.5W Led A19 27K 1600LM Dim
$10.68
Gel MXR150/U/Med 22935 Multivapor
$44.65
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$10.92
*Discontinued* 15W Led BR40 27K Dim 1300LM
$7.58
KLKR015 Is A Class CC Fuse With An Ampere Rating Of 15.
$42.70
Lutron Claro 15A Tamper-Resistant Gfci Duplex Receptacle, Decorator-Style Outlet, Self-Testing, Satin Finish, SCR-15-GFST-SW, Snow White
$93.89
BR40 Flood, 85W/90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
Fire Barrier Sealant, 10.1 Oz Cartridge, Latex Base, Light Yellow, Mild Odor, 1.4 Specific Gravity, >93 °C;200 °F Flash Point, 1.15 LB
$11.55
Safety Plate, 1.06 X 1.50 X 2.50 In Trade Size
$75.62
Per 100
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa
$29.19
Dell R6515 Emc Poweredge Refurb 8 Port Server
$8,266.67
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female THR
$24.37
The SE150P-LR0 Braided Sleeving Provides Continuous Abrasion Resistance For Wires, Cables, and Tubing. The Lightweight, Durable Protection Is Highly Flexible, and The Open Weave Will Not Trap Heat or Humidity. Complaint With U.S. and European Passenger Rail Standards. Temperature Range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1.50" (38.1 MM), 50' (15.2 M) Long. Color Black. 1 Per Package.
$239.68
15A 32VAC Non Indicating Glass Fast Acting Fuse
$2.26
Eaton MDQ Series Duel-Element, Time-Delay Fuse, 10A, 32 Vac, V-10
The Powerhold Receptacle Maximizes Contractor Productivity, Reduces Errors and Enhances Profitability While Delivering Faster, More Reliable Results. With Fast Terminations, Superior Wiring Retention and Color-Coded Levers That Ensure Accurate Connections, This Standard Receptacle Makes The Installation Process Quick, Easy and Safe.
$4.83
Fuse Atmr - Class CC - Fast-Acting 600VAC 600VDC 15A Ferrule Amp-Trap®
$28.69
20
Popularity
Default