Add More Items
View All Quick Selects
Below you can add an image for '15M300AZT' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Obsv Incandescent T6 Bulb Shape Clear Finish Candelabra Base 15WATT 130volt
Total Availability: In Stock
Check local availability
Book Price
$5.18
Each
Ge, 15T6, 15 WTT, 145 V, 102 LM, 0.75 In Diameter, 36 In Length, Candelabra Screw (E12) Base, 1500 HR Average Life
$7.33
Gel 15T6/CL/Pro 24993 Incandescent
$2.09
This item is no longer available. Click to view alternate items.
Incandescent T7 Bulb Shape Clear Finish Intermediate Base 15WATT120VOLT Blister Pack 12BULBS Per Package 1BULBS Per Package
$2.41
Incandescent T6 Bulb Shape Clear Finish Candelabra Base 15WATT 120volt
$1.03
66M150 Block
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$10.50
Receiver Head P300-R
$535.00
Lamp, 15 W; 145 V; Shape Designation T6; C7A Filament; Candelabra Base; Clear; Intensity 112 Lumen; Overall Length 3-1/16 Inch; Life 2000 HR; Application General Purpose, Switchboard; Standard Package 60; Base Material Aluminum
$6.64
Megapro, Screwdriver Set, Phillips-#0, #1, #2, #3, Square-#0, #1, #2, #3, Slotted-#4, #6, Star-T10, T15, T20, T25 Tip Size, Phillips, Square, Slotted, Star Tip Type, Yellow/Blue Handle Color, 1/4 In. Blade Width, Hex Shank Shape
$42.65
15" Aluminum High-Bay Reflector
$46.60
Safety Plate, 1.06 X 1.50 X 2.50 In Trade Size
$75.62
Per 100
15A 120/277VAC B+S Wire 3W SW BN
$1,843.10
Thermal Magnetic Circuit Breaker, 15 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
$615.65
Eaton Bussmann Series FNM Fuse, 15 A, Dual, Non-Indicating, Ferrule End X Ferrule End, 10 Kaic At 250 Vac, Nickel-Plated Bronze Endcap, Standard, 250 V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$13.79
15A 120/277VAC B+S Wire SP SW BN
$1,229.42
CHT Twin Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.29 LB
$55.73
15A Breaker
$18.10
Molded Case Circuit Breaker, 15 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 6.5 In Overall Length, 3.7 In Overall Width
$491.83
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, Meter Circuits, 15 A, Non-Indicating, Ferrule End X Ferrule End, 100 Kaic At 600 V, Melamine Tube, Nickel-Plated Bronze Endcap, 600 V
$40.84
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 15A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
$346.74
20
Popularity
Default