Search Results for "16151CBR27"

1-20 of 1420
LR27SA - Appleton

FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa

  • MFR Part #: LR27SA
  • Total Availability: 79
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($145.95) · 40 ($1,167.60) ·
LR27SA - Appleton/Oz Gedney

Total Availability: In Stock

YAV27L - Burndy

Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.

  • MFR Part #: YAV27L
  • Available from manufacturer.
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,092.00) ·
YAV27L - Burndy LLC

Total Availability: Available from manufacturer.

M511 - Brady®

M511 Label Printer

  • MFR Part #: M511
  • Total Availability: 14
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($486.94) ·
M511 - Brady Worldwide, Inc.

Total Availability: In Stock

LR27 - Appleton

FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female THR

  • MFR Part #: LR27
  • Total Availability: 15
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($121.85) · 40 ($974.80) ·
LR27 - Appleton/Oz Gedney

Total Availability: In Stock

LR27 - Plastibond

3/4 Form 7 LR Fitting

  • MFR Part #: PRLR27
  • Total Availability: 8
  • Manufacturer: Plastibond
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,252.20) ·
LR27 - Robroy/Plasti-Bond

Total Availability: In Stock

LR27 - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LR Configuration, 5.1875 In Length, 1.625 In Width, 2.4375 In Height, Threaded, 1.3 LB/Ea

  • MFR Part #: LR27
  • Nacogdoches Availability: 13
  • Total Availability: 1,402
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 20 ($594.20) ·
LR27 - Crouse-Hinds

Available now at Nacogdoches: In Stock

Total Availability: In Stock

WT51500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT51

  • MFR Part #: WT51-500JR
  • Total Availability: 2,000
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($64.50) · 3,000 ($387.00) ·
WT51500JR - Ideal

Total Availability: In Stock

L27PSHIDHEX398CB - Keystone

Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 27/18/12W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive

  • MFR Part #: KT-LED27PSHID-H-EX39-8CSB-D
  • Total Availability: 13
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 12 ($873.84) ·
L27PSHIDHEX398CB - Keystone Technologies

Total Availability: In Stock

M51H00K - Brady®

M511 Label Printer Utility Hook For Hands-Free Operation

  • MFR Part #: M51-HOOK
  • Nacogdoches Availability: 1
  • Total Availability: 22
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($40.57) ·
M51H00K - Brady Worldwide, Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

16R27UG - Leviton

16 Series Single Pole Cam Type Male Panel Receptacle, 45-Degree, Taper Nose, Double Set Screw, 600 Volts, Rated Up to 400 Amperes Continuous, Cable Range - 1/0 - 4/0 - Green

  • MFR Part #: 16R27-UG
  • Total Availability: 11
  • Manufacturer: Leviton
  • Find: Similar Items
  • Pkg Sizes: 1 ($60.70) ·
16R27UG - Leviton Manufacturing

Total Availability: In Stock

EDSC272 - Eaton Crouse-Hinds Series

Appleton EDSC272|Appleton EFDC275NLQ|Appleton EFDC275-NL-Q|Killark FXB5|Killark FXB-5|Ozgedney Nedsc272

  • MFR Part #: EDSC272
  • Total Availability: 19
  • Manufacturer: Eaton Crouse-Hinds Series
  • Find: Similar Items
  • Pkg Sizes: 1 ($391.67) ·
EDSC272 - Crouse-Hinds

Total Availability: In Stock

M510KIT - Brady®

M510 Portable Label Printer With Accessories Kit

  • MFR Part #: M510-KIT
  • Total Availability: 1
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($579.70) ·
M510KIT - Brady Worldwide, Inc.

Total Availability: In Stock

PB1X512AL - Robroy/Plasti-Bond

1X51/2 Alum Nip

  • MFR Part #: N/A
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 1 ($21.67) ·
PB1X512AL - Robroy/Plasti-Bond

Total Availability:

NT2751 - Amfico

3/4" Rigid Compression Conn.Steel Usa

  • MFR Part #: NT2751
  • Total Availability: 446
  • Manufacturer: Amfico
  • Find: Similar Items
  • Pkg Sizes: 20 ($139.80) ·
NT2751 - American Fittings Corp

Total Availability: In Stock

E51DT1 - Eaton

Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor Head, E51, 0.51 In Range, Top Sensing, Shielded, Standard Frequency

  • MFR Part #: E51DT1
  • Total Availability: 14
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($321.72) ·
E51DT1 - Eaton Corp

Total Availability: In Stock

LR27SA - Eaton

Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LR Shape, 3/4"

  • MFR Part #: LR27 SA
  • Nacogdoches Availability: 5
  • Total Availability: 139
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($188.15) ·
LR27SA - Crouse-Hinds

Available now at Nacogdoches: In Stock

Total Availability: In Stock

E2726HS - UGH

Dell Pro 27 Adjustable Stand Monitor - E2726hs

  • MFR Part #: N/A
  • Available from manufacturer.
E2726HS - It Services

Total Availability: Available from manufacturer.

E51ALT1 - Eaton

Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor, E51 Modular, Top Sensing, Shielded, Output On (1 Led Per Output), Screw Terminals, 500 Ma Ac/DC Solid State Output, No or NC, 20-264 Vac/DC

  • MFR Part #: E51ALT1
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($825.46) ·
E51ALT1 - Eaton Corp

Total Availability: In Stock

AS51U2BS5G001 - UGH

Cipherlab RS51 Mobile Computer Android 8.0

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: UGH
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,642.86) ·
AS51U2BS5G001 - It Services

Total Availability: Available from manufacturer.

S7274 - Satco

Satco S7274 23BR38/E26/2700K/120V/1

  • MFR Part #: S7274
  • Total Availability: 2
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 6 ($59.82) · 24 ($239.28) ·
S7274 - Satco

Total Availability: In Stock

LR27SA - Appleton

FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa

MFR Part #:
LR27SA
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
79 Each
Pkg Sizes:
5 Each ($145.95)
40 Each ($1,167.60)
YAV27L - Burndy

Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.

MFR Part #:
YAV27L
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
100 Each ($1,092.00)
M511 - Brady®

M511 Label Printer

MFR Part #:
M511
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
1 Each ($486.94)
LR27 - Appleton

FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female THR

MFR Part #:
LR27
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
15 Each
Pkg Sizes:
5 Each ($121.85)
40 Each ($974.80)
LR27 - Plastibond

3/4 Form 7 LR Fitting

MFR Part #:
PRLR27
Manufacturer:
Plastibond
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
10 Each ($1,252.20)
LR27 - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, LR Shape, Right Side Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LR Configuration, 5.1875 In Length, 1.625 In Width, 2.4375 In Height, Threaded, 1.3 LB/Ea

MFR Part #:
LR27
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
1,402 Each
Pkg Sizes:
20 Each ($594.20)
WT51500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT51

MFR Part #:
WT51-500JR
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
2,000 Each
Pkg Sizes:
500 Each ($64.50)
3,000 Each ($387.00)
L27PSHIDHEX398CB - Keystone

Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 27/18/12W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive

MFR Part #:
KT-LED27PSHID-H-EX39-8CSB-D
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
12 Each ($873.84)
M51H00K - Brady®

M511 Label Printer Utility Hook For Hands-Free Operation

MFR Part #:
M51-HOOK
Manufacturer:
Brady®
Local Availability:
In Stock
Total Availability:
22 Each
Pkg Sizes:
1 Each ($40.57)
16R27UG - Leviton

16 Series Single Pole Cam Type Male Panel Receptacle, 45-Degree, Taper Nose, Double Set Screw, 600 Volts, Rated Up to 400 Amperes Continuous, Cable Range - 1/0 - 4/0 - Green

MFR Part #:
16R27-UG
Manufacturer:
Leviton
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($60.70)
EDSC272 - Eaton Crouse-Hinds Series

Appleton EDSC272|Appleton EFDC275NLQ|Appleton EFDC275-NL-Q|Killark FXB5|Killark FXB-5|Ozgedney Nedsc272

MFR Part #:
EDSC272
Manufacturer:
Eaton Crouse-Hinds Series
Local Availability:
Out Of Stock
Total Availability:
19 Each
Pkg Sizes:
1 Each ($391.67)
M510KIT - Brady®

M510 Portable Label Printer With Accessories Kit

MFR Part #:
M510-KIT
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($579.70)

MFR Part #:
N/A
Manufacturer:
Robroy/Plasti-Bond
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($21.67)
NT2751 - Amfico

3/4" Rigid Compression Conn.Steel Usa

MFR Part #:
NT2751
Manufacturer:
Amfico
Local Availability:
Out Of Stock
Total Availability:
446 Each
Pkg Sizes:
20 Each ($139.80)
E51DT1 - Eaton

Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor Head, E51, 0.51 In Range, Top Sensing, Shielded, Standard Frequency

MFR Part #:
E51DT1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
14 Each
Pkg Sizes:
1 Each ($321.72)
LR27SA - Eaton

Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LR Shape, 3/4"

MFR Part #:
LR27 SA
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
139 Each
Pkg Sizes:
5 Each ($188.15)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )
E51ALT1 - Eaton

Eaton E51 Nema Limit Switch Inductive Proximity Sensor, Inductive Proximity Sensor, E51 Modular, Top Sensing, Shielded, Output On (1 Led Per Output), Screw Terminals, 500 Ma Ac/DC Solid State Output, No or NC, 20-264 Vac/DC

MFR Part #:
E51ALT1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($825.46)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,642.86)
S7274 - Satco

Satco S7274 23BR38/E26/2700K/120V/1

MFR Part #:
S7274
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
6 Each ($59.82)
24 Each ($239.28)

Begin Live Chat