Add More Items
View All Quick Selects
Below you can add an image for '16157BKT27 KICHLER COMPANY' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$10.92
Each
Appleton EDSC272|Appleton EFDC275NLQ|Appleton EFDC275-NL-Q|Killark FXB5|Killark FXB-5|Ozgedney Nedsc272
Total Availability: In Stock
$391.67
Satco S7274 23BR38/E26/2700K/120V/1
$9.97
YAV27L-TC14FX
$25.50
Dell Pro 27 Adjustable Stand Monitor - E2726hs
Request Quote
Klein Tools' ET270 Is An Auto-Ranging Digital Multi-Tester That Measures Ac/DC Voltage, Resistance, Continuity, and Performs A Battery Test. It Also Tests Wiring Conditions In Standard 120VAC and Gfci Electrical Receptacles and Inspects North American Gfci Devices. Comes With Right-Angle Test Leads, Receptacle Test Cord, Instructions, and All Required Batteries.
$66.90
Eaton B-Line Series Jic Panel Enclosure, 16" Height, 6" Length, 14" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$468.78
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
$10.69
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
$56.68
5/6" Retrofit Adjustable Led Module, 90CRI, 120V, 2700 K, Very Wide Flood, White
$69.92
Unt 16164SCNK N1 Screw Cover Pull B
$58.54
Syl LED5A15DIMCL927CECGLRP2/40366 L
$5.18
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
$79.55
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa
$29.19
Led Hid Replacement Lamp, Power Select 27/22/18W, E26 Base, 5000K, 120-277V Input, Directdrive
$53.30
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 8 In Overall Width, 14 In Overall Length, 16 In Overall Height, 17.809 LB
$315.79
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 6 In Overall Width, 14 In Overall Length, 16 In Overall Height, 15.93 LB
$283.78
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 27/18/12W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
$72.82
00080083699384|0080083|080083699384|08008369938|69938|RL560WH6927|Halo RL56 WH 600LM 90CRI 2700K, C&I, LD|Cooper Lighting RL560WH6927|Cooperlighting RL560WH6927|Eaton / Cooper Lighting RL560WH6927|Eaton Cooper Lighting RL560WH6927|Eeton Cooper Lighting RL560WH6927|Halo - Cooper Lighting RL560WH6927|Halo - Recessed RL560WH6927
$24.89
Syl LED5ST19DIM827CECGLRP/40254 Led
$7.18
20
Popularity
Default