Add More Items
View All Quick Selects
Below you can add an image for '1868716' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Tray Cable, 16 Awg Conductor Size, Made In Usa, 7 - Conductors, Carton Package Type
Total Availability: In Stock
Check local availability
Book Price
$646.15
Per 1,000
Acrylic Material; 16 Inch Dia Size; 175/200/250/320/350/400 W High Pressure Sodium/Metal Halide Lamp Type; Lumark Brand
Total Availability:
Total Availability: Out of Stock
$91.90
Each
This item is no longer available. Click to view alternate items.
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.504LBS, 16" Stud Spacing, Pre-Galvanized
$1,377.37
Per 100
18 X 16 Aluminum Back Panel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$83.08
Screw-Cover Enclosure Type 1 With Knockouts, 16X16X6, Gray, Steel
Total Availability: Available from manufacturer.
$88.82
16/1PR, Os, 5000'
$685.71
Concept Panel, Fits 16.00X16.00 Inch Enclosure, White, Mild Steel
$79.62
CS812 Cable/Conduit to Stud Attachment, 1" Emt, 2 1/8" Box Depth
$145.82
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Black, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
$93.28
The Nsi G-16 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 4-1/2" to 6" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Condui
$153.36
Ge T3.25 (T3 1/4) - Low Voltage
$2.22
Eaton B-Line Series Panel Enclosure, Nema 3R, Ansi 61 Gray Painted, Protects Against Rain, Sleet and Ice Formation, Galvanized Steel, Wall Mounting, Panel Enclosures, Type 3R Large Continuous Hinge Cover, 20" X 16" Panel
$133.42
Landscape 650 Lumens Flood Sleek 16 PAR16 60W Max Bronze
$89.06
16 In Pad MNT Base
$150.00
Continuous Hinge Enclosure With Clamps LP Type 4, 16X16X8, Gray, Mild Steel
$658.44
#16(26ST) TC PVC 600V/1000V Black MTW
$171.43
Screw-Cover Enclosure Type 1 No Knockouts, 16X16X6, Gray, Steel
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, Brown, Female, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
$103.56
Panel, Steel, Polyester Powder Paint, White, 16.75 In Overall Length, 14.88 In Overall Width, 5.92 LB
$55.88
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 16X16, White, Steel
$74.38
20
Popularity
Default