Search Results for "190010187850"

1-20 of 1474
LED18HIDR850 - Sylvania

OBS40705 18W Led Hid Retrofit Lamp 5000K Corn Lamp

  • MFR Part #: LED18HIDR850/40705
  • Total Availability: 1
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 1 ($33.43) ·
LED18HIDR850 - Sylvania-Ledvance

Total Availability: In Stock

SB1808 - Nsi

The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

  • MFR Part #: SB1808
  • Total Availability: 7,599
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($39.30) ·
SB1808 - Nsi Industries

Total Availability: In Stock

L18HIDE26850D - Keystone

Hid Replacement Led Lamp, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 2610 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 0.07 A @ 277 V;0.15 A @ 120 V Current Rating, 2.36 In Diameter, Not Dimmable, 5.70 In Height, IP64 Ip Rating, Made In Usa, 12 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 18 W Wattage

  • MFR Part #: KT-LED18HID-E26-850-D-DP
  • Available from manufacturer.
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 16 ($624.16) ·
L18HIDE26850D - Keystone Technologies

Total Availability: Available from manufacturer.

L18.5T848GC850DX - Keystone

18.5W Led T8 Tube, Glass Contruction, 4FT, 5000K, 120-277V Input, 25 PCS Carton, Direct Drive Single or Double Ended. Gen.2

  • MFR Part #: KT-LED18.5T8-48GC-850-DX2 /G2
  • Nacogdoches Availability: 5
  • Total Availability: 1,312
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 25 ($277.25) ·
L18.5T848GC850DX - Keystone Technologies

Available now at Nacogdoches: In Stock

Total Availability: In Stock

L18PSHIDE26850D - Keystone

Led Hid Replacement Lamp, Power Select 18/12/9W, E26 Base, 5000K, 120-277V Input, Directdrive

  • MFR Part #: KT-LED18PSHID-E26-850-D /G4
  • Total Availability: 99
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 1 ($43.81) ·
L18PSHIDE26850D - Keystone Technologies

Total Availability: In Stock

LD18.5T848GC850D - Keystone Technologies

Linear Fluorescent Led Lamp, Linear, Single/Double Ended, Instant Start Type; 47.15 Inch; Ul (Canada and Us), Ul, NSF/Ansi, Etl, DLC Approval; Food Equipment Application; 120 to 277 Volt Ac Voltage Rating; 1.1 Inch Diameter

  • MFR Part #: KT-LED18.5T8-48GC-850-DX2
  • Total Availability: 560
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($344.25) ·
LD18.5T848GC850D - Keystone Technologies

Total Availability: In Stock

26A0918240 - Eaton

Eaton B-Line Series Straight Section, 6.12" H X 240" W X 18" L, 9" Rung Spacing, Aluminum

  • MFR Part #: 26A09-18-240
  • Total Availability: 250
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,332.34) ·
26A0918240 - Cooper B-Line/Cable Tray

Total Availability: In Stock

450180 - CLR

21208-011820 Air Filter Merv 8 Wire Back PLTD.

  • MFR Part #:
  • Total Availability: 230
  • Manufacturer: CLR
  • Find: Similar Items
  • Pkg Sizes: 12 ($79.20) ·
450180 - Parker Hannifin Corp

Total Availability: In Stock

XI055C180V054BS - Advance By Signify

XI055C180V054BSJ2M 929002766013

  • MFR Part #: XI055C180V054BSJ2M
  • Total Availability: 42
  • Manufacturer: Advance By Signify
  • Find: Similar Items
  • Pkg Sizes: 1 ($73.53) ·
XI055C180V054BS - Advance By Signify

Total Availability: In Stock

8485B - Appozgcomm

Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.25IN, Cubic Capacity:2.5ci

  • MFR Part #: 8485B
  • Available from manufacturer.
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 1 ($30.20) ·
8485B - Appleton/Oz Gedney

Total Availability: Available from manufacturer.

DR180B - Craftmade

DR18OB, 18" Downrod, Oiled Bronze Downrods

  • MFR Part #: DR18OB
  • Available from manufacturer.
  • Manufacturer: Craftmade
  • Find: Similar Items
  • Pkg Sizes: 1 ($16.00) ·
DR180B - Craftmade International I

Total Availability: Available from manufacturer.

LED18HIDE26850D - Keystone

Led Hid Replacement Lamp, 18W, E26 Base, 5000K, 120-277V Input, Directdrive

  • MFR Part #: KT-LED18HID-E26-850-D-DP
  • Available from manufacturer.
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 1 ($39.01) ·
LED18HIDE26850D - Keystone Technologies

Total Availability: Available from manufacturer.

LED7T818GC850D - Keystone

7W Led T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 18", 5000K, 120-277V Input, 25 PCS Cartons, Individually Sleeved

  • MFR Part #: KT-LED7T8-18GC-850-D-CP
  • Nacogdoches Availability: 1
  • Total Availability: 7
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 25 ($289.00) ·
LED7T818GC850D - Keystone Technologies

Available now at Nacogdoches: In Stock

Total Availability: In Stock

46A0918240 - Eaton

Tray Cable, Aluminum Conductor Material, Made In Usa, 20 FT Overall Length, Carton Package Type

  • MFR Part #: 46A09-18-240
  • Total Availability: 110
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($8,898.25) ·
46A0918240 - Cooper B-Line/Cable Tray

Total Availability: In Stock

S850C0 - Panduit®

Stronghold™ Cable Tie, 8.46L (215MM), Standard, Nylon, Weather Resistant, Black, Package 100

  • MFR Part #: S8-50-C0
  • Total Availability: 1,000
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($8.16) · 1,000 ($81.60) ·
S850C0 - Panduit Corporation

Total Availability: In Stock

8485C - Appozgcomm

Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:4.8ci

  • MFR Part #: 8485C
  • Total Availability: 35
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($713.43) ·
8485C - Appleton/Oz Gedney

Total Availability: In Stock

EZ18C0 - Cantex Inc.

Cantex EZ18CO Ez Box Is An 18 Cu. In. Ceiling Box Electrical Ceiling Applications For (Old Work) Residential or Light Commercial Renovation (Old Work) Projects. The Ez Mount Flanges, Wing Tabs and Built In Wire Clamps Make Installation Easy and Cost Effective.

  • MFR Part #: EZ18CO
  • Total Availability: 16,876
  • Manufacturer: Cantex Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($335.16) ·
EZ18C0 - Cantex, Inc

Total Availability: In Stock

LED120HIDR850 - Ledvance LLC

OBSDR1AUNV850MOG 120W Led Hidr Lamp 5000K Corn Lamp

  • MFR Part #: LED120HIDR850-4/CS-1/SKU/40723
  • Total Availability: 1
  • Manufacturer: Ledvance LLC
  • Find: Similar Items
  • Pkg Sizes: 1 ($148.20) ·
LED120HIDR850 - Sylvania-Ledvance

Total Availability: In Stock

ECP183608 - Eaton

Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-11/32" Depth, 18" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet

  • MFR Part #: ECP183608
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($26,625.94) ·
ECP183608 - Crouse-Hinds

Total Availability: In Stock

8485A - Appozgcomm

Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:4ci

  • MFR Part #: 8485A
  • Available from manufacturer.
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 25 ($429.41) ·
8485A - Appleton/Oz Gedney

Total Availability: Available from manufacturer.

LED18HIDR850 - Sylvania

OBS40705 18W Led Hid Retrofit Lamp 5000K Corn Lamp

MFR Part #:
LED18HIDR850/40705
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($33.43)
SB1808 - Nsi

The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.

MFR Part #:
SB1808
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
7,599 Each
Pkg Sizes:
50 Each ($39.30)
L18HIDE26850D - Keystone

Hid Replacement Led Lamp, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 2610 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 0.07 A @ 277 V;0.15 A @ 120 V Current Rating, 2.36 In Diameter, Not Dimmable, 5.70 In Height, IP64 Ip Rating, Made In Usa, 12 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 18 W Wattage

MFR Part #:
KT-LED18HID-E26-850-D-DP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
16 Each ($624.16)
L18.5T848GC850DX - Keystone

18.5W Led T8 Tube, Glass Contruction, 4FT, 5000K, 120-277V Input, 25 PCS Carton, Direct Drive Single or Double Ended. Gen.2

MFR Part #:
KT-LED18.5T8-48GC-850-DX2 /G2
Manufacturer:
Keystone
Local Availability:
In Stock
Total Availability:
1,312 Each
Pkg Sizes:
25 Each ($277.25)
L18PSHIDE26850D - Keystone

Led Hid Replacement Lamp, Power Select 18/12/9W, E26 Base, 5000K, 120-277V Input, Directdrive

MFR Part #:
KT-LED18PSHID-E26-850-D /G4
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
99 Each
Pkg Sizes:
1 Each ($43.81)
LD18.5T848GC850D - Keystone Technologies

Linear Fluorescent Led Lamp, Linear, Single/Double Ended, Instant Start Type; 47.15 Inch; Ul (Canada and Us), Ul, NSF/Ansi, Etl, DLC Approval; Food Equipment Application; 120 to 277 Volt Ac Voltage Rating; 1.1 Inch Diameter

MFR Part #:
KT-LED18.5T8-48GC-850-DX2
Manufacturer:
Keystone Technologies
Local Availability:
Out Of Stock
Total Availability:
560 Each
Pkg Sizes:
25 Each ($344.25)
26A0918240 - Eaton

Eaton B-Line Series Straight Section, 6.12" H X 240" W X 18" L, 9" Rung Spacing, Aluminum

MFR Part #:
26A09-18-240
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
250 Each
Pkg Sizes:
1 Each ($3,332.34)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
230 Each
Pkg Sizes:
12 Each ($79.20)

MFR Part #:
XI055C180V054BSJ2M
Manufacturer:
Advance By Signify
Local Availability:
Out Of Stock
Total Availability:
42 Each
Pkg Sizes:
1 Each ($73.53)
8485B - Appozgcomm

Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.25IN, Cubic Capacity:2.5ci

MFR Part #:
8485B
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($30.20)
DR180B - Craftmade

DR18OB, 18" Downrod, Oiled Bronze Downrods

MFR Part #:
DR18OB
Manufacturer:
Craftmade
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($16.00)
LED18HIDE26850D - Keystone

Led Hid Replacement Lamp, 18W, E26 Base, 5000K, 120-277V Input, Directdrive

MFR Part #:
KT-LED18HID-E26-850-D-DP
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($39.01)
LED7T818GC850D - Keystone

7W Led T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 18", 5000K, 120-277V Input, 25 PCS Cartons, Individually Sleeved

MFR Part #:
KT-LED7T8-18GC-850-D-CP
Manufacturer:
Keystone
Local Availability:
In Stock
Total Availability:
7 Each
Pkg Sizes:
25 Each ($289.00)
46A0918240 - Eaton

Tray Cable, Aluminum Conductor Material, Made In Usa, 20 FT Overall Length, Carton Package Type

MFR Part #:
46A09-18-240
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
110 Each
Pkg Sizes:
1 Each ($8,898.25)
S850C0 - Panduit®

Stronghold™ Cable Tie, 8.46L (215MM), Standard, Nylon, Weather Resistant, Black, Package 100

MFR Part #:
S8-50-C0
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
1,000 Each
Pkg Sizes:
100 Each ($8.16)
1,000 Each ($81.60)
8485C - Appozgcomm

Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.625IN, Cubic Capacity:4.8ci

MFR Part #:
8485C
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
25 Each ($713.43)
EZ18C0 - Cantex Inc.

Cantex EZ18CO Ez Box Is An 18 Cu. In. Ceiling Box Electrical Ceiling Applications For (Old Work) Residential or Light Commercial Renovation (Old Work) Projects. The Ez Mount Flanges, Wing Tabs and Built In Wire Clamps Make Installation Easy and Cost Effective.

MFR Part #:
EZ18CO
Manufacturer:
Cantex Inc.
Local Availability:
Out Of Stock
Total Availability:
16,876 Each
Pkg Sizes:
100 Each ($335.16)
LED120HIDR850 - Ledvance LLC

OBSDR1AUNV850MOG 120W Led Hidr Lamp 5000K Corn Lamp

MFR Part #:
LED120HIDR850-4/CS-1/SKU/40723
Manufacturer:
Ledvance LLC
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($148.20)
ECP183608 - Eaton

Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 9-11/32" Depth, 18" X 36" X 8", Copper-Free Aluminum, Tap-In Mounting Feet

MFR Part #:
ECP183608
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
1 Each ($26,625.94)
8485A - Appozgcomm

Features:Configuration Single Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4.6875 X 4.6875 X 0.5IN, Cubic Capacity:4ci

MFR Part #:
8485A
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
25 Each ($429.41)

Begin Live Chat