Add More Items
View All Quick Selects
Below you can add an image for '190010294657' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00198136057774|0001981|00198136057774|19813605777|05777|ARBAY290|Rab ARBAY290|Rab LGHT ARBAY290|Rab Lighting ARBAY290|Rab-Lamp ARBAY290|Rablighting Arbay290
Total Availability: In Stock
Check local availability
Book Price
$187.72
Each
This item is no longer available. Click to view alternate items.
1000297 17X30X12 Traffic Rated Box
$697.83
Cantex 5336029 Is A 5 X 2 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 5 X 2 In. Intermediate Spacer Can Handle Up to 5" Diameter Conduit With 2" Spacing Between Conduit Runs.
$255.44
Per 100
Satco S29923 4W CFC/Led/27K/CL/120V
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5.12
Satco S29751 40W/Led/Hid/MB/5000K/1
$77.08
Satco S29866 4W CTC/Led/50K/CL/120V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$6.95
250 Kcmil Cu, One Hole, 1/2 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Yellow Color Code, 16 Die Index.
$36.97
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 700 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 99, Die Color Code Pink
$4,107.79
B571310089
Request Quote
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 90 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #8-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$126.29
Box, B1730 Utility H20 Load B1730box
Total Availability:
$453.45
B571300005
Satco S29891 4W CFC/Led/30K/CL/120V
250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Yellow Color Code, 16 Die Index.
$41.43
3M™ Cable Tie Mounting Bases Make Mounting Wire and Cable A Quick, Easy and Secure Process. Mounting Bases Are Ideal For Use With Miniature, Intermediate and Standard Cable Ties and Are Designed to Keep Your Wire or Cable Bundles Organized In Narrow Spaces.
$45.09
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 90 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #8-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$107.83
18W Double Twin Tube CFL Cool White G24D-2 Base, Box
$6.28
Cantex 5121057 Is A 1-1/2 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$1,429.91
Metal Halide Lamp, 4200 K, 13600 LM Brightness (Lumens), 175 W, White, 10000 H Average Life, E39 Mogul Base, Non Dimmable, 3-1/2 In Diameter, Probe
$21.39
250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Yellow Color Code, 16 Die Index.
$54.72
20
Popularity
Default