Add More Items
View All Quick Selects
Below you can add an image for '190010380169' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00661209065513|0006612|00661209065513|66120906551|06551|JC38WH|Itt-Lithoniaacuity JC38WH|Lit Lithonia Juno Mark Iota JC38WH|Lith JC38WH|Lithonia JC38WH|Lithonia Light JC38WH|Lithonia Lighting Abl Acuity JC38WH|Lithonia Lighting JC38WH
Total Availability: In Stock
Check local availability
Book Price
$17.92
Each
***Discontinued-Use Cat# 74010C***
$199.99
Obsolete In Canada Use 1SNA238000R1600 RC1010 Vierge Terminal Block Markers
$10.84
This item is no longer available. Click to view alternate items.
00074983698134|0074983|074983698134|07498369813|69813|LCCXF6 38D L|LCCXF638DL|LCCXF6-38D-L|Copper Comp. Lug, 2 Hole, #6 Awg Flex, 3|Pandewit LCCXF6 38D L|Pandewit LCCXF638DL|Pandewit LCCXF6-38D-L|Panduit Corp LCCXF6 38D L|Panduit Corp LCCXF638DL|Panduit Corp LCCXF6-38D-L|Panduit LCCXF6 38D L|Panduit LCCXF638DL|Panduit LCCXF6-38D-L
$587.47
Per 100
Mounting Kit For For TF96
$211.94
RC1010 Marker
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, White, Female, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,735.10
Greenlee 10038|Greenlee 3331224|Greenlee 333-1224|Ideal 35263|Ideal 35-263|Ideal 35272|Ideal 35-272|Klein 1224BIP|Klein 1224BI-P|Lenox 20155|Lenox S224HE|Milwaukee 48430620|Milwaukee 48-43-0620|Morris 13014|Morse HHB122024T10|Morse HHB1224T10|Morse HHCB12242|Morse HHCB1224-2|Starrett KBS1224-10|Starrett KBS1224-2
$19.65
86W, 96" Mol, T8 Octron High Output Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For RS Operation, Ecologic
$18.19
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .38" (9.7MM) Bundle, Black, Standard Package.
$61.43
The PV10-38R-L Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$79.11
The LCD10-38D-L Tin-Plated Copper Compression Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$778.32
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
$17.24
Channel Nut, Size 3/8-16 Inch, Thickness 5/16 Inch, Steel
$890.69
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 3/8 In Size, Threaded Connection, 3/8 In - 16 Connection Size, 1900 LB Capacity, 0.14 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$278.67
Per 100 Feet
Par Led, Designation: 4.5W Led PAR16 Reflector - 40' Beam Spread - Medium Base - 3000K - 120V
$10.63
P&S 5669X Disc - Sub PS5669X
$4,776.57
1/2" Aluminum 90° Cord Connector, Cord Range .500-.625, Brown
$19.71
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Black, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
$93.28
Axis P3807pve
$1,368.88
20
Popularity
Default