Add More Items
View All Quick Selects
Below you can add an image for '190010380190' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Non Metallic 90 Degree Screw On Straight Liquid Tight Connector For Liquid Tight Conduit Type B Only. Trade Size 3/8".
Total Availability: In Stock
Check local availability
Book Price
$483.29
Per 100
00726585301904|0726585|726585301904|72658530190|30190|30190S|F40T12 BL (PK X 15)(Syl)|Shatrshield 30190S|Shat-R-Shield 30190S
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$19.49
Each
XI055C180V054BSJ2M 929002766013
$73.53
00661209065513|0006612|00661209065513|66120906551|06551|JC38WH|Itt-Lithoniaacuity JC38WH|Lit Lithonia Juno Mark Iota JC38WH|Lith JC38WH|Lithonia JC38WH|Lithonia Light JC38WH|Lithonia Lighting Abl Acuity JC38WH|Lithonia Lighting JC38WH
$17.92
The PV10-38R-L Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$79.11
Obsolete In Canada Use 1SNA238000R1600 RC1010 Vierge Terminal Block Markers
$10.84
This item is no longer available. Click to view alternate items.
RC1010 Marker
01380.15T.01 12/3 Sjoow BK 250RL
$988.47
Per 1,000 Feet
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .38" (9.7MM) Bundle, Black, Standard Package.
$61.43
Axis P3807pve
$1,368.88
S-10838 16X16" Slider Bag 250CT
$1.30
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
$17.24
00032664736421|0032664|032664736421|03266473642|73642|9590C3 K L|9590C3KL|9590C3-K-L|5 BTTN Prog. Timer(Min) Unv. 1800W, 120V|Arrow Hart - Cooper Wiring Devices 9590C3 K L|Arrow Hart - Cooper Wiring Devices 9590C3KL|Arrow Hart - Cooper Wiring Devices 9590C3-K-L|Cooper Wiring Devices 9590C3 K L|Cooper Wiring Devices 9590C3KL|Cooper Wiring Devices 9590C3-K-L|Cooperwiring 9590C3 K L|Cooperwiring 9590C3KL|Cooperwiring 9590C3-K-L|Eagle 9590C3 K L|Eagle 9590C3KL|Eagle 9590C3-K-L|Eaton 9590C3 K L|Eaton 9590C3KL|E
$41.19
Landscape 1900 Lumens Flood Economy 150W PAR38 Max Black
$13.47
Led Natural Truwave PAR38, 11.5W, Dimmable, 90CRI, 1100 Lumen, 3000K, 25000 Life
$12.80
ST Series 90 Deg Liquidtight Connector With Plain Throat, Size: 3/8 In Flex, 1/2 In Hub, Connection: Threaded X Compression, Material: Malleable Iron, Finish: Chromate, Epoxy Powder Coat/Zinc Electroplated, Thread Length: 0.63 In, Standar
$1,452.09
10.5 Led Omni 3500 Kelvin 830 Lumens
$17.83
Thread Rod, Steel, Galvanized, Silver, 10 FT Length, 3/8 In Size, Threaded Connection, 3/8 In - 16 Connection Size, 1900 LB Capacity, 0.14 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$278.67
Per 100 Feet
BND SCH 40 1"X90DEGX36"R Be
$8.50
Flint Ignitor.
$18.38
20
Popularity
Default