Add More Items
View All Quick Selects
Below you can add an image for '190010380664' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00661209065513|0006612|00661209065513|66120906551|06551|JC38WH|Itt-Lithoniaacuity JC38WH|Lit Lithonia Juno Mark Iota JC38WH|Lith JC38WH|Lithonia JC38WH|Lithonia Light JC38WH|Lithonia Lighting Abl Acuity JC38WH|Lithonia Lighting JC38WH
Total Availability: In Stock
Check local availability
Book Price
$17.92
Each
Eaton Crouse-Hinds Series Roughneck E1049 Plug Insulator, Up to 1135A Continuous, 313-777 Kcmil, White, Hexagon Crimp or Solder, Male, Rubber, 1000 Vac/DC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$409.75
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .38" (9.7MM) Bundle, Black, Standard Package.
$61.43
Per 100
00028877385815|0028877|028877385815|02887738581|38581|DW966K 2|DW966K2|DW966K-2|Heavy-Duty 3/8IN 14.4V Cordless Right Angle Drill/Driver Kit|Black & Decker DW966K 2|Black & Decker DW966K2|Black & Decker DW966K-2|Black & Deckir DW966K 2|Black & Deckir DW966K2|Black & Deckir DW966K-2|Black & Deckor DW966K 2|Black & Deckor DW966K2|Black & Deckor DW966K-2|Black and Decker DW966K 2|Black and Decker DW966K2|Black and Decker DW966K-2
$311.70
02766.15T.01 16/4 Soow BK 250RL
$667.66
Per 1,000 Feet
40W T12 48" 65K Med Bi Pin 24000LM
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4.62
N4, 12 Eclipse Junior Encl W/ Panel - 6 X 6 X 4 - Steel/Gray
$121.96
The PV10-38R-L Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
$79.11
66M150 Block
$10.50
***Discontinued-Use Cat# 74010C***
$199.99
66 Block
$26.17
Undergrd Gray MDL 66 50 Box
$784.68
Eaton Crouse-Hinds Series Roughneck E1049 Receptacle Assembly, Up to 1135A Continuous, 313-777 Kcmil, White, Female, Short Throw, Rubber, Double Hole Bus Bar, 1000 Vac/DC
$1,735.10
00032664750564|0032664|032664750564|03266475056|75056|667 SP L|667SPL|667-SP-L|LMPHLDR Pull W/2P3WRECP 660W125V Porc WH|Arrow Hart - Cooper Wiring Devices 667 SP L|Arrow Hart - Cooper Wiring Devices 667SPL|Arrow Hart - Cooper Wiring Devices 667-SP-L|Cooper Wiring Devices 667 SP L|Cooper Wiring Devices 667SPL|Cooper Wiring Devices 667-SP-L|Cooperwiring 667 SP L|Cooperwiring 667SPL|Cooperwiring 667-SP-L|Eagle 667 SP L|Eagle 667SPL|Eagle 667-SP-L|Eaton 667 SP L|Eaton 667SPL|Eaton 667-SP-L|Eaton Wiring Devices
$10.47
The LCD10-38D-L Tin-Plated Copper Compression Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$778.32
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Plug, Up to 400A Continuous, 2/0-4/0 Awg, Black, Double Set Screw, Brass Contacts, Female, Thermoplastic Elastomer (Tpe), Non-Vulcanized, 600 Vac/DC
$93.28
Cantex 5133660 Is A 1/2 In. Conduit Body Type LL Which Provides Pull, Splice, and Tap Access For Conductors In A Conduit System Along With A Change In Direction
$515.24
Lenox Bi-Metal Speed Slot Hole Saw With T3 Technology, 4-1/8"
$30.69
01380.15T.01 12/3 Sjoow BK 250RL
$988.47
3 Awg Cu, One Hole, 3/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, White Color Code, 9 Die Index.
$17.24
20
Popularity
Default