Add More Items
View All Quick Selects
Below you can add an image for '19172361027' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Copper Compression Lug, Ring Tongue, 1 Hole W/ Inspection Hole, An-3/0 Flex, 3/8" Stud, Short Barrel, Tin Plated.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$10.92
Each
Dell Pro 27 Adjustable Stand Monitor - E2726hs
Request Quote
Satco S7274 23BR38/E26/2700K/120V/1
Total Availability: In Stock
$9.97
Klein Tools' ET270 Is An Auto-Ranging Digital Multi-Tester That Measures Ac/DC Voltage, Resistance, Continuity, and Performs A Battery Test. It Also Tests Wiring Conditions In Standard 120VAC and Gfci Electrical Receptacles and Inspects North American Gfci Devices. Comes With Right-Angle Test Leads, Receptacle Test Cord, Instructions, and All Required Batteries.
$66.90
Appleton EDSC272|Appleton EFDC275NLQ|Appleton EFDC275-NL-Q|Killark FXB5|Killark FXB-5|Ozgedney Nedsc272
$391.67
Eaton Freedom Nema Heater Coil, Heater Coil, Citation and Misc Acce 27
$348.05
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa
$29.19
Hid High Pressure Sodium Lamp, Designation: LU70/Med, 70 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
$14.97
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa
00800837628973|0008008|00800837628973|80083762897|62897|LT560WH6927|Cooper Light LT560WH6927|Cooper Lighting LT560WH6927|Cooper Lighting Solutions LT560WH6927|Cooper Lite LT560WH6927
$10.69
YAV27L-TC14FX
$25.50
Led Hid Replacement Lamp, Power Select 27/22/18W, E26 Base, 5000K, 120-277V Input, Directdrive
$53.30
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
$8.19
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
$56.68
1000W BT56 Hid Metal Halide Clear E39 (Mogul) Base, Box
$79.55
Syl LED5A15DIMCL927CECGLRP2/40366 L
$5.18
The 27-In-1 Multi-Bit Precision Screwdriver Offers 26 Specialty Tamperproof Tips Conveniently Stored In The Handle Plus An Integrated 3.5 MM Nut Driver. The Powerful Rare-Earth Magnet In The Stainless Steel Barrel Securely Holds Both Bits and Fasteners. This Screwdriver Features Industrial-Strength Bits As Well As A Cushion-Grip™ Handle With Spin Cap For Outstanding Comfort and Control.
$27.50
6" Shallow Remodel Housing, Traditional E26 Socket-Based, Ic Rated
$16.11
Satco S29923 4W CFC/Led/27K/CL/120V
$5.12
OBS28896 T2 13W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 2700K 80 Cri, 10, 000 Life. CVP
$10.06
20
Popularity
Default