TWX3LEDAL050KMV0 - 18W-108W Led Wallpack 5K Adj Lumen 2900-13850LM

Lithonia Lighting

  • $336.71 (Each)
  • $336.71 (Each)

In-Stock: 0 available locally (Uvalde, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWX3LEDAL050KMV0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWX3 LED ALO 50K MVOLT DDBTXD
Description
18W-108W Led Wallpack 5K Adj Lumen 2900-13850LM
Lithonia Lighting® TWX Led Wall Pack Family’S Ground-Up Design Delivers Superior Illumination In A Traditional Form While Providing The Low Initial Cost That Customers Demand. TWX Led Wall Packs Feature Premium Borosilicate Glass Lenses That Work In Conjunction With The High-Efficiency Light Engine to Provide Superior Illumination While Minimizing Wasted Up-Light. The New Slim Design Creates A Less Obtrusive Appearance On The Building While Still Fully Covering The Unsightly Stains Leftover From Typical Me
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
194994620549 / 00194994620549
Weight per unit
18.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$336.71 (Each)
Stock Availability
Uvalde
0 (Find nearest stock)
San Antonio RDC
2
All Stores
68
Resources
Images
 
 
TWX3LEDAL050KMV0 - Large Image
 
TWX3LEDAL050KMV0 - Large Image
 
TWX3LEDAL050KMV0 - Large Image
 
TWX3LEDAL050KMV0 - Large Image
 
TWX3LEDAL050KMV0 - Large Image
 
TWX3LEDAL050KMV0 - Large Image
 
TWX3LEDAL050KMV0 - Small Image
360 Images
 
 
TWX3LEDAL050KMV0 - 360 Image
Attachments
 
 
TWX3LEDAL050KMV0 - Specification Sheet
Brochures
 
 
TWX3LEDAL050KMV0 - Brochure
Other Links
 
 
TWX3LEDAL050KMV0 - Other
 
TWX3LEDAL050KMV0 - Other
 
TWX3LEDAL050KMV0 - Other
 
TWX3LEDAL050KMV0 - Other
 
TWX3LEDAL050KMV0 - Other
 
TWX3LEDAL050KMV0 - Other
 
TWX3LEDAL050KMV0 - Other
 
TWX3LEDAL050KMV0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
TWX Led Size 3 Wallpack, Led, Adjustable
extra long description
LITH TWX3 LED ALO 50K MVOLT DDBTXD
Description
18W-108W LED WALLPACK 5K ADJ LUMEN 2900-13850LM
Features
Contractor Select
Long Description
Lithonia Lighting® TWX LED wall pack family’s ground-up design delivers superior illumination in a traditional form while providing the low initial cost that customers demand. TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical me
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWX3 LED ALO 50K MVOLT DDBTXD
GTIN
00194994620549
UPC
194994620549
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
18.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat