Add More Items
View All Quick Selects
Below you can add an image for '195125129825' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00783250358250|0783250|783250358250|78325035825|35825|35 825|35-825|Long Ship Auger 7 8 In|Ideal 35 825|Ideal 35825|Ideal 35-825|Ideal Industries 35 825|Ideal Industries 35825|Ideal Industries 35-825|Ideal Industries, Inc. 35 825|Ideal Industries, Inc. 35825|Ideal Industries, Inc. 35-825|Ideel Industries 35 825|Ideel Industries 35825|Ideel Industries 35-825|27111537|1987|Wood Auger Bit|Specialized Bit For Drilling Large-Diameter, Deep Holes In Wood or Thick Man-Made Boards|Tools and General Machinery|27110
Total Availability: In Stock
Check local availability
Book Price
$128.94
Each
21208-021625 Air Filter Merv 8 Wire Back PLTD.
$7.10
21208-012525 Air Filter Merv 8 Wire Back PLTD.
$7.44
21208-041625 Air Filter Merv 8 Wire Back PLTD.
$12.20
21208-011425 Air Filter Merv 8 Wire Back PLTD.
$6.82
21208-011625 Air Filter Merv 8 Wire Back PLTD.
$6.74
21608-051625 Air Filter HW Merv 8 Wire Back PLTD
$43.24
21208-012025 Air Filter Merv 8 Wire Back PLTD.
$6.76
21208-021425 Air Filter Merv 8 Wire Back PLTD.
$7.32
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
$579.92
21208-022025 Air Filter Merv 8 Wire Back PLTD.
$7.52
Cantex 5142259 Is A 3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Bell Which Is Designed to Transition Conduit From One Trade Size to Another Trade Size
$46.92
400W BT28 Hid Pulse Start Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$33.60
CP925 Conference Phone By Yealink
$486.80
21608-052025 Air Filter HW Merv 8 Wire Back PLTD
$52.30
Syl F25T12/CW/28/22527 F25T12CW28 3
$14.53
Cantex 5315258 Is A 2 In. Poly Plug With Pulling Eye Designed For The Temporary Sealing Of Conduit to Protect The Duct From The Effects Of Weather, Job Site Debris, and Animal Damage
$220.52
Per 100
21208-042025 Air Filter Merv 8 Wire Back PLTD.
$13.22
The Polaris PL250-8 Uninsulated Multi-Tap Connector Features 8 Ports Sized For 250 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy and Plated For Corrosion Resistance. Each Pass-Through Port Features A Hex Screw Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards, Ducts, Raceways or Troughs.
$99.28
41X1225 - MS631 SVC Maint Kit
$358.71
20
Popularity
Default