Add More Items
View All Quick Selects
Below you can add an image for '195125170131' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00078254020310|0078254|078254020310|07825402031|02031|Lectra Shield|CRC 02031|CRC Chemicals 02031|CRC Industries 02031
Total Availability: In Stock
Check local availability
Book Price
$20.92
Each
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 6 Kaic, Three-Pole, 240/415 V, Non-Interchangeable, Q32, Bab
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$501.97
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.9 In Overall Length, 3.2 In Overall Width, 1.05 LB
34CHSS316
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4.00
Cantex 5140031 Is A 1/2 In. End Cap Designed to Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$228.78
Per 100
01311.15T.01 18/3 Sjoow BK 250RL
$340.89
Per 1,000 Feet
Klein SL316355 3/16" SL Drivers 3-1
$15.43
This item is no longer available. Click to view alternate items.
Card Cloth Brush
$37.18
41X1225 - MS631 SVC Maint Kit
$358.71
MS3102E24-7P
$13.36
Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; Female, Female Connection Type; Ul (Canada and Us), Etl Approval
$224.67
Splicer Power Block, Standard Type; 5 Inch L X 4 Inch W X 2.61 Inch H Size; Copper Conductor Material; Csa Approval; 600 V Voltage Rating; 255 Ampere Current Rating; CC1433, Clear Plastic Cover Type; 150 Deg C Temperature Rating
$56.72
Milb S3831-XT-600-51-Ae 6 Term RNGL
$4,621.14
MS3102E20-27P(14)
$14.79
1" Aluminum Cord Connector, Cord Range .750-.875, Purple
$15.12
32W 48IN LT Bulb
$8.94
MS3181-14ca
$14.64
Cantex 5336031 Is A 3 X 3 In. Intermediate Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 3 X 3 In. Intermediate Spacer Can Handle Up to 3" Diameter Conduit With 3" Spacing Between Conduit Runs.
$211.81
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ed, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 125 A, 240 Vac, 125 VDC, 65 Kaic At 240 Vac, 50/60 HZ
$1,030.94
20
Popularity
Default