Add More Items
View All Quick Selects
Below you can add an image for '195125334342' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5142259 Is A 3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Bell Which Is Designed to Transition Conduit From One Trade Size to Another Trade Size
Total Availability: In Stock
Check local availability
Book Price
$46.92
Each
Cantex 5133420 Is A 1-Gang Blank Exposed Boxes Type FD Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,541.06
Per 100
The B42 Is A 3 Mil, 42 Gallon Contractor Grade Clean-Up Bag Used For Disposing Of Construction and Project Debris. The Self-Dispensing Roll Ensures Quick Release Of Individual Bags and The Easy Tie Keeps Debris Contained.
Available now at South Austin: In Stock
South Austin Availability: In Stock
$47.88
Cantex 5142222 Is A 1-1/4 X 1 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
Ready to ship from Austin RDC: In Stock
Austin RDC Availability: Out Of Stock
$528.51
Cantex 5142105 Is A 3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Plain Which Is Designed to Transition Conduit From One Trade Size to Another Trade Size
$7,440.43
Cantex 5142223 Is A 1-1/2 X 1-1/4 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
$546.12
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 225 A, L, Copper, Nema 3R, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Overhead, CSH2125N, CSH2150N, CSH2200N
Total Availability:
Total Availability: Out of Stock
$2,129.74
This item is no longer available. Click to view alternate items.
Cantex 5140042 Is A 6 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$5,298.23
B33 Series Paper Labels 6 In H X 4 In W White 350/RL
Total Availability: Available from manufacturer.
$125.20
42.0 Cu-In Dryer Receptacle Box
$762.00
Permasleeve Heat Shrink Wire and Cable Labels Single-Sided For B33 Printers - 0.25" Dia X 2" White
$629.19
Panel Mounting Adaptor For TF42 Series Overload Relays
$117.80
Citation and Misc Acce-H1042
$348.05
Cantex 5233843 Is A 4 In. X 90-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$83.06
Refrigerant 422B 25 LB Cylinder
$343.32
Refrigerant 421A 25 LB Cylinder
$539.61
1-1/2" to 1" PVC Reducer
$9.42
Eaton CH Main Lug Loadcenter, Standard, Main Lug Only, 225 A, G, Copper, Nema 3R, Metallic, Overhead, CH, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #4 Awg-300 Kcmil
$1,195.94
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 225 A, L, Copper, CH8LF-Combination, CH8LS-Surface, Not Included, Nema 1, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Top/Bottom
$1,404.99
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/208/240 V Ac, #4 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 86.6902 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height
$666.97
20
Popularity
Default