Add More Items
View All Quick Selects
Below you can add an image for '195125603042' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cantex 5142259 Is A 3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Bell Which Is Designed to Transition Conduit From One Trade Size to Another Trade Size
Total Availability: In Stock
Check local availability
Book Price
$46.92
Each
00077680308993|0077680|077680308993|07768030899|30899|18BEB42T500|16-2(1TPJ)Pe GY12-2BK We GN MCTUFFLUM250|Afc Cabel System 18BEB42T500|Afc Cable Sys 18BEB42T500|Afc Cable Systems 18BEB42T500|26121629|1765|Power Cable|Power Generation and Distribution Machinery and Accessories|26120000|Power Cable|26121600|Electrical Wire and Cable and Harness|14173574
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,952.60
Per 1,000
00077680309082|0077680|077680309082|07768030908|30908|18BF 42 500|18BF42500|18BF-42-500|16-2(1TPJ)Pe GY12-2BK We GN LUMALUM250CL|Afc Cabel System 18BF 42 500|Afc Cabel System 18BF42500|Afc Cabel System 18BF-42-500|Afc Cable Sys 18BF 42 500|Afc Cable Sys 18BF42500|Afc Cable Sys 18BF-42-500|Afc Cable Systems 18BF 42 500|Afc Cable Systems 18BF42500|Afc Cable Systems 18BF-42-500|26121629|1765|Power Cable|Power Generation and Distribution Machinery and Accessories|26120000|Power Cable|26121600|Electrical Wire A
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$2,053.44
Cantex 5142223 Is A 1-1/2 X 1-1/4 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
$546.12
Per 100
Receptacle Box, Gangable, Wall, New Work Type; Beige/Tan Fiberglass Reinforced Polyester BMC Material; 4 Inch; 3-3/4 Inch; 3-13/16 Inch; 2 Gang(S); Ul, Ansi/Ul 514C Approval; Angled Mid Nail, Fetter Ring Nail Mounting; 24 Per Carton Standard Package
$762.00
Cantex 5142222 Is A 1-1/4 X 1 In. Reducer Bushing Designed to Fit Into The Bell End Of A Conduit to Reduce The Diameter to The Next Smaller Size
$528.51
Panel Mounting Adaptor For TF42 Series Overload Relays
$117.80
The B42 Is A 3 Mil, 42 Gallon Contractor Grade Clean-Up Bag Used For Disposing Of Construction and Project Debris. The Self-Dispensing Roll Ensures Quick Release Of Individual Bags and The Easy Tie Keeps Debris Contained.
$47.88
Cantex 5142105 Is A 3 X 2-1/2 In. Schedule 40 Swedged Reducer Bell to Plain Which Is Designed to Transition Conduit From One Trade Size to Another Trade Size
$7,440.43
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 42X30, White, Steel
$430.00
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 225 A, L, Copper, Nema 3R, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Overhead, CSH2125N, CSH2150N, CSH2200N
Total Availability:
$2,129.74
This item is no longer available. Click to view alternate items.
Citation and Misc Acce-H1042
$348.05
00198136058381|0001981|00198136058381|19813605838|05838|ARBAY4260|Rab ARBAY4260|Rab LGHT ARBAY4260|Rab Lighting ARBAY4260|Rab-Lamp ARBAY4260|Rablighting Arbay4260
$393.75
Cantex 5133420 Is A 1-Gang Blank Exposed Boxes Type FD Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,541.06
The 42-Inch Plastic Trim Ring and Hinged Door Easily Attach to The ENP4280-Na Plastic Enclosure (ENP4280-5NA Bulk Pack) and Are Reversible, Allowing The Door to Swing From Either The Right or Left, Adding Flexibility to Your Installation. Purchase During The Project Trim-Out Phase to Complete The Installation. The Hinged Cover Features Extra Venting Along The Center Plane Of The Door to Keep Components Cool and Can Be Locked With The Provided Screws or An Optional Lock.
$412.16
Refrigerant 422B 25 LB Cylinder
$343.32
Refrigerant 421A 25 LB Cylinder
$539.61
Cantex 5140042 Is A 6 In. End Cap Designed Top Cap Off PVC Conduit Either Temporarily or Permanently Using PVC Solvent Cement
$5,298.23
KTLD-25-Uv-PS600-42-Vdim-LP2 - 25W Led Driver
$49.99
Eaton CH Main Lug Loadcenter, Standard, Main Lug Only, 225 A, G, Copper, Nema 3R, Metallic, Overhead, CH, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #4 Awg-300 Kcmil
$1,195.94
20
Popularity
Default