Search Results for "20194"

1-20 of 583
202084XS - Eaton

Eaton B-Line Series Type 4X Panel Enclosure, 20"Height, 8"Length, 20"Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket

  • MFR Part #: 20208-4XS
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,786.47) ·
202084XS - Cooper B-Line/Cable Tray

Total Availability: Available from manufacturer.

4X4 - Ecn-Korns

Conduit Nipple, Steel Material; Galvanized Finish; 4 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 6 Per Carton Standard Package; 4 Inch Trade Size; Threaded End Type; Galnip Model

  • MFR Part #: GALNIP4X4
  • Total Availability: 319
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 6 ($222.55) ·
4X4 - Robroy/Ecn Korns

Total Availability: In Stock

Looking for stores near zip code 20194?

Browse locations near you.

A4R44 - Nvent Hoffman

Screw-Cover Drip-Shield Type 3R With Knockouts, 4X4X4, Gray, Steel

  • MFR Part #: A4R44
  • Total Availability: 101
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($36.66) ·
A4R44 - Hoffman Enclosures, Inc.

Total Availability: In Stock

PTS4 - Nsi

Solid Pin Terminal For Copper and Aluminum Conductors 4 STR All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

  • MFR Part #: PTS4
  • Total Availability: 46
PTS4 - Nsi Industries

Total Availability: In Stock

4Z4S - Nvent Caddy

Multi-Function Clip, 1/4" Rod, #12#8 Wire, 1/8"3/8" Flange, 1/4" Screw

  • MFR Part #: 4Z4S
  • Total Availability: 1,751
  • Manufacturer: Nvent Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($235.37) ·
4Z4S - Erico, Inc. Eritec-Caddy

Total Availability: In Stock

L4.5FST19E26822A - Keystone

Edison Shape Filament Bulb, 40W Eqivalent, ST19 Shape, E26 Medium Base, 2200K, 80 Cri, Amber

  • MFR Part #: KT-LED4.5FST19-E26-822-A
  • Available from manufacturer.
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 1 ($5.16) ·
L4.5FST19E26822A - Keystone Technologies

Total Availability: Available from manufacturer.

D4PA11 - Eaton

Eaton General-Purpose Relay, D4 Series, Socket, 5 Pin, With Hold Down Clip

  • MFR Part #: D4PA11
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($205.20) ·
D4PA11 - Eaton Corp

Total Availability: Available from manufacturer.

NK4 - J-M

4X4 Xformer Pads

  • MFR Part #:
  • Available from manufacturer.
NK4 - Joiner-Meade-Capers

Total Availability: Available from manufacturer.

444SC - Unity

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 4 In Overall Length, 4 In Overall Height, 4 Knockouts, 1 LB

  • MFR Part #: 444SC
  • Oklahoma City Availability: 38
  • Total Availability: 344
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 6 ($185.70) ·
444SC - Unity Manufacturing

Ready to ship from Oklahoma City: In Stock

Total Availability: In Stock

E19SM4U - Nvent Hoffman

Side-Mount Cabinet 19-Inch 4U, Black, Steel

  • MFR Part #: E19SM4U
  • Total Availability: 10
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 1 ($442.49) ·
E19SM4U - Hoffman Enclosures, Inc.

Total Availability: In Stock

TA4 - Cantex Inc.

Cantex 5140112 Is A 4 In. Male Terminal Adapter Which Is A Connector Used to Transition From A Spigot End PVC Conduit to A Threaded Metal or PVC Plastic Female Bell End

  • MFR Part #: 5140112
  • Midwest City Availability: 15
  • Total Availability: 9,761
  • Manufacturer: Cantex Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 ($7.90) ·
TA4 - Cantex, Inc

Available now at Midwest City: In Stock

Total Availability: In Stock

DR4 - WXP

4" D Ring

  • MFR Part #: DR-4
  • Available from manufacturer.
DR4 - Xpressconnect Supply, LLC

Total Availability: Available from manufacturer.

MP4C - MOR

4X4 Anti-Vibration Pad Cork/Rub

  • MFR Part #:
  • Total Availability: 2,915
MP4C - Morris Products Inc.

Total Availability: In Stock

GAL4 - Republic Conduit - Maverick Tu

Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 102.26 MM;4.026 In Conduit Inner Diameter, 114.3 MM;4.500 In Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 103 MM;4 In Trade Size, 10.3 LB/FT Weight

  • MFR Part #:
  • Oklahoma City Availability: 270 Feet
  • Total Availability: 21,810 Feet
  • Manufacturer: Republic Conduit - Maverick Tu
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($336.45) · 200 Feet ($6,729.08) ·
GAL4 - Republic Con-Nucor Tube

Ready to ship from Oklahoma City: In Stock

Total Availability: In Stock

RA4 - Ecn-Korns

Conduit Support, Right Angle Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 4 Inch Trade Size; Applicable Standard Ansi C80.1

  • MFR Part #: KNRA-4
  • Total Availability: 52
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($584.57) ·
RA4 - Robroy/Ecn Korns

Total Availability: In Stock

CPL4 - Ecn-Korns

Coupling, 4 In Trade Size, Galvanized, Threaded Connection, 1.3 In Length, 313 LB/100

  • MFR Part #: GALCPLG4
  • Total Availability: 2,035
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 12 ($653.63) ·
CPL4 - Robroy/Ecn Korns

Total Availability: In Stock

2016104XS - Eaton

Eaton B-Line Series Type 4X Panel Enclosure, 20"Height, 10"Length, 16"Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket

  • MFR Part #: 201610-4XS
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,722.24) ·
2016104XS - Cooper B-Line/Cable Tray

Total Availability: Available from manufacturer.

2016104 - Eaton

Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 6" Length, 16" Width, Nema 4, Hinged Cover, 4 Enclosure, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket

  • MFR Part #: 201610-4
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,084.30) ·
2016104 - Cooper B-Line/Cable Tray

Total Availability: Available from manufacturer.

444SCNK - Eaton

Eaton B-Line Series Type 1 Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel

  • MFR Part #: 444 SC NK
  • Total Availability: 356
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($20.10) ·
444SCNK - Cooper B-Line/Cable Tray

Total Availability: In Stock

444SC - Eaton

Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 4 In Overall Length, 4 In Overall Height, 6 Knockouts

  • MFR Part #: 444 SC
  • Total Availability: 110
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($20.10) ·
444SC - Cooper B-Line/Cable Tray

Total Availability: In Stock

202084XS - Eaton

Eaton B-Line Series Type 4X Panel Enclosure, 20"Height, 8"Length, 20"Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket

MFR Part #:
20208-4XS
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,786.47)
4X4 - Ecn-Korns

Conduit Nipple, Steel Material; Galvanized Finish; 4 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 6 Per Carton Standard Package; 4 Inch Trade Size; Threaded End Type; Galnip Model

MFR Part #:
GALNIP4X4
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
319 Each
Pkg Sizes:
6 Each ($222.55)
A4R44 - Nvent Hoffman

Screw-Cover Drip-Shield Type 3R With Knockouts, 4X4X4, Gray, Steel

MFR Part #:
A4R44
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
101 Each
Pkg Sizes:
1 Each ($36.66)

Looking for stores near zip code 20194?

Browse locations near you.

PTS4 - Nsi

Solid Pin Terminal For Copper and Aluminum Conductors 4 STR All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.

MFR Part #:
PTS4
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
46 Each
Pkg Sizes:
1 Each ($24.50)
4Z4S - Nvent Caddy

Multi-Function Clip, 1/4" Rod, #12#8 Wire, 1/8"3/8" Flange, 1/4" Screw

MFR Part #:
4Z4S
Manufacturer:
Nvent Caddy
Local Availability:
Out Of Stock
Total Availability:
1,751 Each
Pkg Sizes:
100 Each ($235.37)
L4.5FST19E26822A - Keystone

Edison Shape Filament Bulb, 40W Eqivalent, ST19 Shape, E26 Medium Base, 2200K, 80 Cri, Amber

MFR Part #:
KT-LED4.5FST19-E26-822-A
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($5.16)
D4PA11 - Eaton

Eaton General-Purpose Relay, D4 Series, Socket, 5 Pin, With Hold Down Clip

MFR Part #:
D4PA11
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($205.20)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
4 Each ($31.96)
444SC - Unity

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 4 In Overall Length, 4 In Overall Height, 4 Knockouts, 1 LB

MFR Part #:
444SC
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
344 Each
Pkg Sizes:
6 Each ($185.70)
E19SM4U - Nvent Hoffman

Side-Mount Cabinet 19-Inch 4U, Black, Steel

MFR Part #:
E19SM4U
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($442.49)
TA4 - Cantex Inc.

Cantex 5140112 Is A 4 In. Male Terminal Adapter Which Is A Connector Used to Transition From A Spigot End PVC Conduit to A Threaded Metal or PVC Plastic Female Bell End

MFR Part #:
5140112
Manufacturer:
Cantex Inc.
Local Availability:
In Stock
Total Availability:
9,761 Each
Pkg Sizes:
1 Each ($7.90)

MFR Part #:
DR-4
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3.00)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2,915 Each
Pkg Sizes:
1 Each ($4.50)
GAL4 - Republic Conduit - Maverick Tu

Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 102.26 MM;4.026 In Conduit Inner Diameter, 114.3 MM;4.500 In Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 103 MM;4 In Trade Size, 10.3 LB/FT Weight

MFR Part #:
Manufacturer:
Republic Conduit - Maverick Tu
Local Availability:
Out Of Stock
Total Availability:
21,810 Feet
Pkg Sizes:
10 Feet ($336.45)
200 Feet ($6,729.08)
RA4 - Ecn-Korns

Conduit Support, Right Angle Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 4 Inch Trade Size; Applicable Standard Ansi C80.1

MFR Part #:
KNRA-4
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
52 Each
Pkg Sizes:
25 Each ($584.57)
CPL4 - Ecn-Korns

Coupling, 4 In Trade Size, Galvanized, Threaded Connection, 1.3 In Length, 313 LB/100

MFR Part #:
GALCPLG4
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
2,035 Each
Pkg Sizes:
12 Each ($653.63)
2016104XS - Eaton

Eaton B-Line Series Type 4X Panel Enclosure, 20"Height, 10"Length, 16"Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket

MFR Part #:
201610-4XS
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,722.24)
2016104 - Eaton

Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 6" Length, 16" Width, Nema 4, Hinged Cover, 4 Enclosure, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket

MFR Part #:
201610-4
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,084.30)
444SCNK - Eaton

Eaton B-Line Series Type 1 Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel

MFR Part #:
444 SC NK
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
356 Each
Pkg Sizes:
1 Each ($20.10)
444SC - Eaton

Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 4 In Overall Length, 4 In Overall Height, 6 Knockouts

MFR Part #:
444 SC
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
110 Each
Pkg Sizes:
1 Each ($20.10)

Begin Live Chat