Add More Items
View All Quick Selects
Below you can add an image for '2019TZ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
PVC Mounting Post, 19 In Length, 3-1/4 In Diameter, Black, PVC Material, 2 LB
Total Availability: In Stock
Check local availability
Book Price
$52.82
Each
Gard-N-Post. 19.5" Support For Gfci Devices Outdoors. Built In Stabilizers For Extra Stability. Openings In Stabilizers Allow For Insertion Of Extra Support Material. Angle Cut Post For Easy Access to Underground Wiring. Two 1/2" Knockouts. Color Brown. Color Is Permanent, No Chipping. Clear Extra Duty Weatherproof In Use Cover Installed.
$5,841.10
Per 100
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.12" H X 7.9690" L X 1.25" W, Steel, 1000 LBS Load Cap
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$825.67
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 300WATT 120VOLT (Ehm)
$3.14
Garden Post Bronz, Uv Rated Plastic, Bronze, Post, 2.250 In Width, 19.500 In Height, 1.358 LB
$3,142.39
Gard-N-Post. 19.5" Support For Gfci Devices Outdoors. Built In Stabilizers For Extra Stability. Openings In Stabilizers Allow For Insertion Of Extra Support Material. Angle Cut Post For Easy Access to Underground Wiring. Two 1/2" Knockouts. Color Black. Color Is Permanent, No Chipping. Clear Extra Duty Weatherproof In Use Cover Installed.
Eaton Pedestal Mount Unmetered, Ped. Ext. W/ Lay-In Ground Lug, Unmetered, 50A, 20A, 30A, Non-GF, Non-GF, Non-GF, Top, Pedestal, Circuits: 4, Nema 14-50R, Nema 5-20R2GFI/Weather and Tamper Resis., Nema TT-30R, 4, 3, 3, 125/250V, 125V, 125V
$1,953.35
2-1/2IN Emt 45 Elb
$5,241.31
HV Termination 15KV #4-1/0 Awg Outdoor
$202.64
2" Emt 45 Elbows
$1,990.25
1-1/2" Emt 45 Elbows
$1,513.22
3-1/2IN Emt 45 Elb
$11,649.77
HV Termination 5/8KV 600-1750 Kcmil/600-1750 Kcmil
$220.73
3-1/2IN Emt Elb
$10,481.90
HV Termination 5/8KV 300-500 Kcmil/250-500 Kcmil
$194.55
HV Termination 15KV 400-1000 Kcmil Outdoor
$248.68
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 100WATT 120volt
$3.48
HV Termination 5/8KV 1/0 Awg-250 Kcmil/#1-4/0 Awg
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$124.44
HV Termination 15KV 2/0 Awg-350 Kcmil
$195.64
HV Termination 5/8KV #4-#1 Awg/#6-#2 Awg
$112.44
20
Popularity
Default