Add More Items
View All Quick Selects
Below you can add an image for '202G' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
6" Drop Opal Trim
Total Availability: In Stock
Check local availability
Book Price
$71.48
Each
Emt Set Screw Couplings Steel, 1-1/2 In. Trade Size
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$79.03
Emt Set Screw Couplings Steel, 1-1/4 In. Trade Size
$56.93
Emt Set Screw Couplings Steel, 1/2 In. Trade Size 25PK
$27.12
Emt Set Screw Couplings Steel, 2-1/2 In. Trade Size
$105.97
Eaton Blank Wallplate, Box Mount, White, Blank Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
Ready to ship from San Antonio RDC: In Stock
San Antonio RDC Availability: Out Of Stock
$92.59
Per 100
Cantex EZ21SO Ez Box Is A 1-Gang 21 Cu. In. Renovation (Old Work) Electrical Switch or Outlet Box Is For Residential or Light Commercial Renovation (Old Work) Projects When A 1-Gang Box Is Needed. Ez Mount Flanges, Winged Swing Tabs and Built In Wire V-Clamps Make Installation Easy and Cost Effective.
$403.88
Heavy Duty Cable Ties, 0.34 In. Width, 25.25 In. Length, 0.09 In. Thickness, 7.18 In. Bundle Diameter, Nylon Material, Natural, 175 LB. Tensile Strength
$72.86
10" Solid Pigtail: Captive GSH Ground Screw - Stripped 1" (Bag Packaging)
$94.59
Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
$79.17
Emt Set Screw Couplings Steel, 3/4 In. Trade Size
$2,716.95
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 10 Feet, Slotted Electro-Galvanized Steel With 7/16 Inch X 3 Inch Slots On 4 Inch Centers
$775.16
Per 100 Feet
The EZ21SBZ-Adj Ez Box Is The Cantex 1-Gang Adjustable 21 Cu. In., New Construction, Electrical Switch and Outlet Box With A Vertical Mount Adjustable Bracket That Allows Adjustment Of Depth to Various Drywall Thicknesses and Wall Finishes. It Is A Perfect Solution When Wall Covering Has Already Been Installed. It Is Great For Both Construction (New Work) and Retrofit Applications.
Available now at Uvalde: In Stock
Uvalde Availability: In Stock
$986.40
Eaton Telephone and Coaxial Wallplate, White, 0.37" Hole Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 1/2 In Hub Size, 0.21 LB/Ea
$3,154.59
Polypropylene-Insulated Ferrule, Total Length .531 Inches/13.5MM, Pin Length .315 Inches/8MM, Pin Diameter .043 Inches/1.1MM, Base Diameter .098 Inches/2.5MM, Wire Range 20 Awg/.5MM2, Color White, Copper, Tin Plated
$52.60
Led Backlit Panel, 2X2,
$458.03
1/2" Stem & Swivel Pencil, On 1-5FC/Off 3-15FC, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA Led
$64.64
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, White, 0.0800 LB
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 In Diameter, 0.21 LB/Ea
$7.85
20
Popularity
Default