Add More Items
View All Quick Selects
Below you can add an image for '20504702' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Precision Limit Switch, E47, Extended Straight Plunger, Screw Terminals, 15A At 250 Vac, 6A At 30 VDC, 0.01 MM/S-1M/S, 1-SPDT (Form C)
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$63.48
Each
Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.
Total Availability: In Stock
$1.71
SD475S Deep WP Box 4 X 3/4"H, Premium Powder Coated, Gray, 1 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 In Hub Size, 4 In Length, 3/4 In Height
$975.29
Per 100
Conduit Hangers With Nut and Bolt, Steel, 1 Trade Size, 3/4 In. Rigid&Imc Size, 3/4 In. Emt Size
$423.12
Conduit Hangers With Nut and Bolt, Steel, 3 Trade Size, 1-1/4 In. Rigid& Imc Size, 1-1/2 In. Emt Size
$8.43
Conduit Hangers With Nut and Bolt, Steel, 6 Trade Size, 2-1/2 In. Rigid& Imc Size, 2-1/2 In. Emt Size
$12.88
Conduit Hangers With Nut and Bolt, Steel, 5 Trade Size, 2 In. Rigid&Imc Size, 2 In. Emt Size
$10.48
370/440V 60 Oval Capacitor
$18.75
Conduit Hangers With Nut and Bolt, Steel, 2 Trade Size, 1 In. Rigid&Imc Size, 1 In. Emt Size
$532.32
55MFD 370/440V Oval Capacitor
$5.85
FZ Series Fittings - Device Box Accessories - Standard and Hostile Locations - Square Toggle Handle
$63.71
Axis P1447-Le Network Camera
Request Quote
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
$79.17
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Thermoset, Single- Gang, Mid-Size, Ed Box
Eaton Combination Wallplate, LT. Almond, Toggle, Decorator Cutout, Thermoset, Two- Gang, Mid-Size, SP
$159.99
Old Work, 4 In. SQ. Box Mounting Of Life Safety Support, Lifesafetysteel Wall Box Mounting Brackets
$2,329.08
Watertite® Standard Molded W Cordset, 2 Pole/3 Wire, Cordset Length 0.91M (3.0' ), Nema 5-15, 125V
$330.58
Tripper, Screw Mount, 0.01 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$10.79
20
Popularity
Default