Add More Items
View All Quick Selects
Below you can add an image for '21069618GR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 18 In Overall Width, 18 In Overall Length, 6 In Overall Height, 5 Knockouts, 21.5 LB
Total Availability: In Stock
Check local availability
Book Price
$206.24
Each
N1 Hinge Cover W/Ko'S - 18 X 18 X 6 - Steel/Gray
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$118.24
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$105.92
Gen Control Tray Cable 18G 9C PCS
$1,053.84
Per 1,000
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X6, Gray, Steel
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 457MM (18 Inches), Width Of 7.6MM (0.3 Inch), Thickness Of 2MM (0.08 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds)
$125.14
Per 100
Unt 8896GRTNK N3R Screw Cover Gutte
$573.46
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 2" Trade Size
$3,974.47
The S6-18-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Miniature, 6.3” (160MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$4.51
Reciprocating Saw Blade, Medium Metal;Thin Metal Application, 152 MM;6 In Blade Length, Metal Material, 152 MM;6 In Overall Length, 19 MM;3/4 In Overall Width, 25 PK Package Quantity, 18 Teeth Per Inch
$4.11
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
$12.62
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 18.84 LB
$101.03
Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
$11.38
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-181 Model, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 2-5/8 In Width, 3-3/4 In Height, 19 LB
$88.06
Eaton B-Line Series Box Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 1.103LBS, 18" Floorstand, Floor-Mount Box Support, Floor-Mount Box Support, Pre-Galvanized
$1,759.24
Thermostat Wire - 18/6 Sol Cu Unshielded CM/CL2
$529.84
Per 1,000 Feet
3M™ Highland™ Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
$10.42
Screw-Cover Enclosure Type 1 No Knockouts, 18X18X4, Gray, Steel
$90.44
Screw-Cover Enclosure Type 1 With Knockouts, 18X18X4, Gray, Steel
$94.54
Lenox SEPTLS43320981 - Lenox PVC/Abs Plastic Pipe Hand Saw Replacement Blades - 20981
$20.37
20
Popularity
Default