Add More Items
View All Quick Selects
Below you can add an image for '210886066GR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led Recessed Troffer
Total Availability: In Stock
Check local availability
Book Price
$222.36
Each
2grld148aunvl835cd1
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 LM Brightness (Lumens), Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, Cul Listed;Ul Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$122.96
2gr8432aunvl8941eb81u
$141.84
2gr8432aunvl884eb81u
GR Series Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
$227.24
GR Series Led Recessed Troffer, 2 X 4, 4800 Lumen, 3500K, 0 to 10V Dim Driver
$228.47
24grld548aunvl835cd1u
00080083718498|0080083|080083718498|08008371849|71849|24GR LD4 48 F1 Unv L840 CD1 U|24GRLD448F1UNVL840CD1U|24GR-LD4-48-F1-Unv-L840-CD1-U|GR Led Trof, 2 X 4, 4800 LM, 40K, 0-10V|Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooper Lighting 24GRLD448F1UNVL840CD1U|Cooper Lighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Cooperlighting 24GR LD4 48 F1 Unv L840 CD1 U|Cooperlighting 24GRLD448F1UNVL840CD1U|Cooperlighting 24GR-LD4-48-F1-Unv-L840-CD1-U|Eaton / Cooper Lighting 24GR LD4 48 F1 Unv L840 CD1 U|Eaton / Cooper Lighti
Total Availability:
Total Availability: Out of Stock
$224.58
This item is no longer available. Click to view alternate items.
Grled Lensed Troffer, 120 to 277 V Ac, 175 Ma, 43 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
Total Availability: Available from manufacturer.
Grled Lensed Troffer, 120 to 277 V Ac, 126 Ma, 37.4 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 4800 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
$265.04
Led Recessed Troffer, 2 X 4, 4800 Lumen, 4000K, 0 to 10V Driver
2grld132aunvl835cd1u
$171.36
Led Recessed Troffer, 2 X 4, 4800 Lumen, 3500K, 0 to 10V Driver
$204.14
GR Series Led Recessed Troffer, 2 X 2, 4300 Lumen, 4000K, 0 to 10V Dim Driver
$188.50
Undergrd Gray MDL 66 50 Box
$784.68
Per 100
20
Popularity
Default