Add More Items
View All Quick Selects
Below you can add an image for '2314' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
"00032664218705|0032664|032664218705|03266421870|21870|231W Box|231W-B0X|231WBOX|231W-Box|Screw STD WLPLT Repl 1/2"" WH|Arrow Hart - Cooper Wiring Devices 231W Box|Arrow Hart - Cooper Wiring Devices 231W-B0X|Arrow Hart - Cooper Wiring Devices 231WBOX|Arrow Hart - Cooper Wiring Devices 231W-Box|Cooper Wiring Devices 231W Box|Cooper Wiring Devices 231W-B0X|Cooper Wiring Devices 231WBOX|Cooper Wiring Devices 231W-Box|Cooperwiring 231W Box|Cooperwiring 231W-B0X|Cooperwiring 231WBOX|Cooperwiring 231W-Box|Eagle
Total Availability: In Stock
Check local availability
Book Price
$42.86
Per 100
<P>2300 Series Internal Elbow. For Right Angle Turns Around Internal Corners.</P>
$310.01
21U Wallmount Cabinet
$793.59
Each
Ul Steel LT 1 X 100FT Gray
$364.39
Eaton Polycarbonate Wallplate Screws, Toggle and Receptacle Wallplate Screws, Brown, Metal, #6-32 X 1/2", Wallplate Screws
$40.82
Ul Steel LT 1 X 400FT Gray
Heavy Duty Cable Ties, 0.34 In. Width, 25.25 In. Length, 0.09 In. Thickness, 7.18 In. Bundle Diameter, Nylon Material, Natural, 175 LB. Tensile Strength
$72.86
Eaton Polycarbonate Wallplate Screws, Toggle and Receptacle Wallplate Screws, Light Almond, Metal, #6-32 X 1/2", Wallplate Screws
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
6" Drop Opal Trim
$71.48
Rubber Splicing Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, +194 °F Operating Temperature, 30 FT Length, 3/4 In Width, 30 Mil Thickness, 0.37 LB
$36.31
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-1/2 In Length, 1 In Diameter, 0.0005 LB/Ea
$52.20
4 In. Square Boxes, 2-1/8 In. Deep - Welded With Conduit Ko'S 1/2-3/4 Ko
$7.17
Connector, Set Screw, Made In The Usa Steel, Size 3/4 Inch
$714.01
Ge Ecolux®, 21 WTT, 2100 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$12.62
<P>2300 Series T Fitting.For Branching Of Raceway Running At Right Angles. </P>
$350.26
Side Mount Deep Box - With Rotating Dual Support. 24 Pack.
$27.65
Adjustable Outlet Box, PVC Material, Blue, 21 Cu.In Capacity, 1 Gang, Rectangular, Bracket, 3.65 In Length, 2.30 In Width, 3.32 In Height, 37.5 LB/100
$1,100.40
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #8 Awg Wire, 3/8 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Ready to ship from Lubbock: In Stock
Lubbock Availability: Out Of Stock
$234.90
<P>2300 Series Flat Elbow. For Right Angle Turns On Same Surface.</P>
20
Popularity
Default