Add More Items
View All Quick Selects
Below you can add an image for '232HWP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lampholder, Medium Base, Incandescent Lamp, 4.5 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, Screw Terminal, Ceiling Mount;Wall Mount, 4.5 In (Dia.) Width, 0.27 LB
Total Availability: In Stock
Check local availability
Book Price
$4.61
Each
1GB350WH
$576.17
Per 100
<P>Use With Any Nonmetallic Round Device Box to Convert Into A Junction Box.</P>
$7.48
6" Drop Opal Trim With Reflector
$79.80
Juno 4-Inch Line Voltage Recessed Baffle Trim. Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
$28.00
<P>For Covering Joint Where Two Pieces Of 800BAC Series Raceway Cover Come Together.</P>
$0.67
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 15A, Healthcare, Flush, 125V, Back and Side, White, Brass, Glass-Filled Nylon, PVC, 5-15R, Duplex, Screw, Glass-Filled Nylon, PVC
$21.70
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Commercial, Residential, Flush, 125V, Side and Push, White, Brass, Impact-Resistant Thermoplastic, 5-15R, Duplex, Screw, Thermoplastic, Core Pack
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$107.82
Cli 62HWWH
Total Availability:
Total Availability: Out of Stock
$65.30
This item is no longer available. Click to view alternate items.
Wiremold 400/800/2300/2300D Series Shallow Device/Extension Box Is For Installing Deeper Switches and Receptacles, Like Gfci and Usb Receptacles. Base Has Rectangular Ko.
$8.12
Downlight, White Trim, 0.67 LB
$13.36
<P>For Covering Unused Compartments In The Device Bracket.</P>
$4.92
Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
$2.27
<P>Covers Seam Where Two Lengths Of 700 Series Raceway Come Together.</P>
$0.86
Juno 6-Inch Line Voltage Tapered Recessed Baffle Trim Is Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
Total Availability: Available from manufacturer.
$23.92
The Wiremold 5400 Series Raceway From Legrand Is A Dual Channel Raceway That Provides Wire and Cable Management For Data, Voice, Video, and Power Applications. For School and Office Applications, This Is An Ideal Solution For Providing Flexibility and Accessibility Of Wire and Cable.
$7.03
<P>Converts to One Hole By Breaking Off At Score. Lanced Tab Holds Strap In Place While Fastening to Surface.</P>
$0.75
6P Faceplate WH
$0.76
P&S F3404WH Disc Sub WP3404WH
$1.57
Juno 6-Inch Line Voltage Open Frame Trim Is Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
$15.17
20
Popularity
Default