Search Results for "23847712"

1-20 of 140
E47BMS04 - Eaton

Precision Limit Switch, E47, Extended Straight Plunger, Screw Terminals, 15A At 250 Vac, 6A At 30 VDC, 0.01 MM/S-1M/S, 1-SPDT (Form C)

  • MFR Part #: E47BMS04
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($63.48) ·
E47BMS04 - Eaton Corp

Total Availability: Available from manufacturer.

7447+ - Scotch-Brite

Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.

  • MFR Part #: 7447
  • Total Availability: 871
  • Manufacturer: Scotch-Brite
  • Find: Similar Items
  • Pkg Sizes: 60 ($102.60) ·
7447+ - Minnesota Mining (3M)

Total Availability: In Stock

7447 - Scotch-Brite

Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.

  • MFR Part #: 7000000728
  • Total Availability: 871
  • Manufacturer: Scotch-Brite
  • Find: Similar Items
  • Pkg Sizes: 60 ($102.60) ·
7447 - Minnesota Mining (3M)

Total Availability: In Stock

SD475S - Taymac

SD475S Deep WP Box 4 X 3/4"H, Premium Powder Coated, Gray, 1 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 In Hub Size, 4 In Length, 3/4 In Height

  • MFR Part #: SD475S
  • Total Availability: 10
  • Manufacturer: Taymac
  • Find: Similar Items
  • Pkg Sizes: 1 ($9.75) ·
SD475S - Hubbell--Raco

Total Availability: In Stock

FZ8647 - Killark

FZ Series Fittings - Device Box Accessories - Standard and Hostile Locations - Square Toggle Handle

  • MFR Part #: FZ8647
  • Available from manufacturer.
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($328.25) ·
FZ8647 - Hubbell--Killark

Total Availability: Available from manufacturer.

X47 - Appleton

FM7 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 4.13 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T

  • MFR Part #: X47
  • Total Availability: 10
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 5 ($348.35) ·
X47 - Appleton/Oz Gedney

Total Availability: In Stock

X47 - Eaton

Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, X Shape, 1-1/4"

  • MFR Part #: X47
  • Total Availability: 21
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 2 ($189.18) ·
X47 - Crouse-Hinds

Total Availability: In Stock

P1447LE - FCT

Axis P1447-Le Network Camera

  • MFR Part #: N/A
  • Available from manufacturer.
P1447LE - Full Circle Technologies

Total Availability: Available from manufacturer.

T47 - Appleton

FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 3.19 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T

  • MFR Part #: T47
  • Total Availability: 8
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($535.90) ·
T47 - Appleton/Oz Gedney

Total Availability: In Stock

55473EW - Eaton

Modular Data Jack, White, 6-Position, 6-Conductor, Usdoc, Category 3 RJ11, Jack, 0° to 40°C

  • MFR Part #: 5547-3EW
  • Total Availability: 219
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 50 ($309.00) ·
55473EW - Eaton Wiring Devices

Total Availability: In Stock

P47 - Nsi

Tripper, Screw Mount, 0.01 LB

  • MFR Part #: P47
  • Nacogdoches Availability: 1
  • Total Availability: 288
P47 - Nsi Industries

Available now at Nacogdoches: In Stock

Total Availability: In Stock

T47 - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/4 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1-1/4 In Hub Size, Tee Side Hub Location, T Configuration, 7.4375 In Length, 2.3125 In Width, 3.1875 In Height, Threaded, 2.93 LB/Ea

  • MFR Part #: T47
  • Nacogdoches Availability: 10
  • Total Availability: 417
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 2 ($164.36) ·
T47 - Crouse-Hinds

Available now at Nacogdoches: In Stock

Total Availability: In Stock

14W47W - Woodhead

Watertite® Standard Molded W Cordset, 2 Pole/3 Wire, Cordset Length 0.91M (3.0' ), Nema 5-15, 125V

  • MFR Part #: 14W47-W
  • Total Availability: 2
  • Manufacturer: Woodhead
  • Find: Similar Items
  • Pkg Sizes: 1 ($330.58) ·
14W47W - Molex LLC

Total Availability: In Stock

C47 - Appleton

FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 2.19 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T

  • MFR Part #: C47
  • Total Availability: 8
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($451.00) ·
C47 - Appleton/Oz Gedney

Total Availability: In Stock

A0002074712 - GNR

Maintenance Kit

  • MFR Part #: N/A
  • Total Availability: 96
A0002074712 - Generac Power Systems Inc

Total Availability: In Stock

C47 - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/4 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1-1/4 In Hub Size, Straight Hub Location, C Configuration, 7.4375 In Length, 2.1875 In Width, 2.31 In Height, Threaded, 2.53 LB/Ea

  • MFR Part #: C47
  • Nacogdoches Availability: 2
  • Total Availability: 99
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 2 ($142.56) ·
C47 - Crouse-Hinds

Available now at Nacogdoches: In Stock

Total Availability: In Stock

TF6547 - Abb

The TF65-40 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are

  • MFR Part #: TF65-47
  • Total Availability: 2
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($376.83) ·
TF6547 - Industrial Connections &

Total Availability: In Stock

5233847 - PVC & Accessories

Cantex 5233847 Is A 2-1/2 In. X 90-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

  • MFR Part #: 5233847
  • Total Availability: 289
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 ($27.58) ·
5233847 - PVC & Accessories

Total Availability: In Stock

303471 - Ideal

Ideal, Wire Connector, Pigtail, Size: 8 In Length, Wire Size: 12 Awg, Material: Brass-Alloy, Color: Black, Wire Type: Stranded, Includes: #10 Fork and Stripped End

  • MFR Part #: 30-3471
  • Total Availability: 225
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($19.97) · 250 ($199.70) ·
303471 - Ideal

Total Availability: In Stock

C47SA - Killark

1-1/4" C Hub, Aluminum Form 7 Conduit Body

  • MFR Part #: C47SA
  • Available from manufacturer.
  • Manufacturer: Killark
  • Find: Similar Items
  • Pkg Sizes: 2 ($129.10) ·
C47SA - Hubbell--Killark

Total Availability: Available from manufacturer.

E47BMS04 - Eaton

Precision Limit Switch, E47, Extended Straight Plunger, Screw Terminals, 15A At 250 Vac, 6A At 30 VDC, 0.01 MM/S-1M/S, 1-SPDT (Form C)

MFR Part #:
E47BMS04
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($63.48)
7447+ - Scotch-Brite

Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.

MFR Part #:
7447
Manufacturer:
Scotch-Brite
Local Availability:
Out Of Stock
Total Availability:
871 Each
Pkg Sizes:
60 Each ($102.60)
7447 - Scotch-Brite

Scotch-Brite™ General Purpose Hand Pad 7447 Combines Flexibility With Effective Cutting Action and Precise Hand Control to Accomplish Tough Cleaning Jobs or Produce Fine Finishing Results, Use After Use. Very Fine Grade Aluminum Oxide Abrasives Cut Fast and Fine, Leaving A Smooth, Finished Surface. Suitable For Use On A Wide Variety Of Materials and For Many Different Tasks.

MFR Part #:
7000000728
Manufacturer:
Scotch-Brite
Local Availability:
Out Of Stock
Total Availability:
871 Each
Pkg Sizes:
60 Each ($102.60)
SD475S - Taymac

SD475S Deep WP Box 4 X 3/4"H, Premium Powder Coated, Gray, 1 Gang, Rectangular, Plug Mount, 4 Hubs, 3/4 In Hub Size, 4 In Length, 3/4 In Height

MFR Part #:
SD475S
Manufacturer:
Taymac
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($9.75)
FZ8647 - Killark

FZ Series Fittings - Device Box Accessories - Standard and Hostile Locations - Square Toggle Handle

MFR Part #:
FZ8647
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($328.25)
X47 - Appleton

FM7 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 4.13 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T

MFR Part #:
X47
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
5 Each ($348.35)
X47 - Eaton

Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, X Shape, 1-1/4"

MFR Part #:
X47
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
21 Each
Pkg Sizes:
2 Each ($189.18)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )
T47 - Appleton

FM7 Unilets Type T Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 3.19 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T

MFR Part #:
T47
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
10 Each ($535.90)
55473EW - Eaton

Modular Data Jack, White, 6-Position, 6-Conductor, Usdoc, Category 3 RJ11, Jack, 0° to 40°C

MFR Part #:
5547-3EW
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
219 Each
Pkg Sizes:
50 Each ($309.00)
P47 - Nsi

Tripper, Screw Mount, 0.01 LB

MFR Part #:
P47
Manufacturer:
Nsi
Local Availability:
In Stock
Total Availability:
288 Each
Pkg Sizes:
1 Each ($10.79)
T47 - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/4 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1-1/4 In Hub Size, Tee Side Hub Location, T Configuration, 7.4375 In Length, 2.3125 In Width, 3.1875 In Height, Threaded, 2.93 LB/Ea

MFR Part #:
T47
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
417 Each
Pkg Sizes:
2 Each ($164.36)
14W47W - Woodhead

Watertite® Standard Molded W Cordset, 2 Pole/3 Wire, Cordset Length 0.91M (3.0' ), Nema 5-15, 125V

MFR Part #:
14W47-W
Manufacturer:
Woodhead
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($330.58)
C47 - Appleton

FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 7.44 In, Width: 2.19 In, Height: 2.31 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T

MFR Part #:
C47
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
10 Each ($451.00)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
96 Each
Pkg Sizes:
1 Each ($77.88)
C47 - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/4 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1-1/4 In Hub Size, Straight Hub Location, C Configuration, 7.4375 In Length, 2.1875 In Width, 2.31 In Height, Threaded, 2.53 LB/Ea

MFR Part #:
C47
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
99 Each
Pkg Sizes:
2 Each ($142.56)
TF6547 - Abb

The TF65-40 Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. The Device Has Trip Class 10. Further Features Are The Temperature Compensation, Trip Contact (NC), Signal Contact (No), Automatic- or Manual Reset Selectable, Trip-Free Mechanism, Stop Function and A Trip Indication. The Overload Relays Are Connected Directly to The Block Contactors. Single Mounting Kits Are

MFR Part #:
TF65-47
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($376.83)
5233847 - PVC & Accessories

Cantex 5233847 Is A 2-1/2 In. X 90-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

MFR Part #:
5233847
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
289 Each
Pkg Sizes:
1 Each ($27.58)
303471 - Ideal

Ideal, Wire Connector, Pigtail, Size: 8 In Length, Wire Size: 12 Awg, Material: Brass-Alloy, Color: Black, Wire Type: Stranded, Includes: #10 Fork and Stripped End

MFR Part #:
30-3471
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
225 Each
Pkg Sizes:
25 Each ($19.97)
250 Each ($199.70)
C47SA - Killark

1-1/4" C Hub, Aluminum Form 7 Conduit Body

MFR Part #:
C47SA
Manufacturer:
Killark
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
2 Each ($129.10)

Begin Live Chat