Add More Items
View All Quick Selects
Below you can add an image for '242' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2424-24 T15
Total Availability: In Stock
Check local availability
Book Price
$758.13
Each
123A Series Ac Midi Vibrating Horns Are Designed Primarily For Security Systems and For Signaling Devices On An Oem Basis.
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$32.71
123-M Conduit to Z Purlin Clip, 1" Emt, 1.181"1.378" Od, 0.06"0.1" Flange
$400.50
Per 100
Coupling, Set Screw, Made In The Usa Steel, Size 1 Inch.
$1,296.00
The Milwaukee 2429 - 20 M12™ Sub-Compact Band Saw Is The Most Compact and Lightest Weight Cordless Band Saw On The Market. At Less Than Half The Weight and Size Compared to A Traditional Deep Cut Band Saw, The M12™ Band Saw Provides One-Handed Power and Portability to Electricians, Maintenance Professionals, and Other Users Cutting Small Diameter Materials. The M12™ Band Saw Weighs Only 6.75 LBS and 12 In. In Length, Making It Ideal For Overhead or One-Handed Cutting Applications. This Powerful Saw Can Cut
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$279.46
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 6" Length, 24" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
$137.33
Receptacle With Plastic Housing and Bracket, 120 to 480 V Ac, 15 A, Bracket Mount, 0.6 LB
$49.39
Unt 242412SCNK N1 Screw Cover Pull
$803.25
Emt Set Screw Coupling, 1 In Trade Size, Zinc Electro-Plated, 2-1/2 In Length, 1-5/16 In Diameter
$100.20
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 12" Length, 24" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Medium Single Door, 9, Embossed Thru Holes, Carbon Steel
$325.81
Eaton Power Device Receptacle, #12 - 4 Awg, 30A, Surface, 250V, Back, Black, Nema 6-30R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With S42
$27.61
Enclosure, Steel, Type 3R, Panel Mount, Gray, Polyester Powder, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 54 LB/Ea
$559.33
Unt 24248RTSCNK N3R Screw Cover Pul
$612.86
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 8" Length, 24" Width, Nema 1, Screw Cover, SC Enclosure, Surface Mounted, Medium Single Door, 9 Side Knockouts, 9 Top-Bottom Knockouts, Thru Holes, Carbon Steel
$150.19
Unt 242412RTSCNK N3R Screw Cover Pu
$394.59
Single Solid Door Enclosure, Steel, Heavy Duty Continuous Hinge, Wall Mount, White (Inside);Ansi 61 Gray (Outside), Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 20 In Overall Length, 24 In Overall Height, 31.758 LB
$666.26
Locknut, Bonding, Steel, Size 1 Inch
$609.99
51-100 Numbers
$6.46
3/4 Conduit Size Punch.
Total Availability:
$44.69
This item is no longer available. Click to view alternate items.
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 30 LB
$200.92
20
Popularity
Default