Add More Items
View All Quick Selects
Below you can add an image for '24721001443' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$280.87
Each
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
250W ED28 Hid Metal Halide Clear E39 (Mogul) Base, Box
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
$23.28
Ite Q2100 100 Amp Two Pole CB
$141.69
Conduit Pipe 25021001 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 1-1/2 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$605.22
Per 100
Conduit Pipe 22021000 Phoenix 90 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1 In, Flexibility: Rigid, NPT, 5-3/4 In Bend Radius, Dimension B: 8-5/8 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$2,916.93
Cantex 5221008 Is A 2 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$1,050.00
Conduit Pipe 21121000 Phoenix Conduit Coupling, Trade Size: 1 In, 1.525 In Outside Diameter, 1-31/32 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
$869.76
Conduit Pipe 25021008 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$981.81
Conduit Pipe 25021004 Phoenix Conduit Nipple, Steel, Galvanized, 2 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$666.36
00662400106227|0006624|00662400106227|66240010622|10622|A12100242GU|Cooper Light A12100242GU|Cooper Lighting A12100242GU|Cooper Lighting Solutions A12100242GU|Cooper Lite A12100242gu
$23.48
This item is no longer available. Click to view alternate items.
Conduit Pipe 25021007 Phoenix Conduit Nipple, Steel, Galvanized, 3-1/2 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$915.57
Conduit Pipe 22221000 Phoenix 45 Deg Conduit Elbow, Steel, Galvanized, Trade Size: 1 In, Flexibility: Rigid, NPT, 5-3/4 In Bend Radius, Dimension B: 9-3/16 In, Dimension C: 3-13/16 In, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,000.27
Conduit Pipe 25021006 Phoenix Conduit Nipple, Steel, Galvanized, 3 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$807.18
Conduit Pipe 25021005 Phoenix Conduit Nipple, Steel, Galvanized, 2-1/2 In Length, Trade Size: 1 In, 1.315 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$724.14
Fluorescent Battery Pack, Fluorescent Lamp; Lamp Intensity 1400 Lumen; Used On Emergency Lighting; Lithonia Lighting[R] Brand; PS Model
$290.54
Replacement Glass For Fan P211BN552BNGW
Request Quote
10-214212-3P
$18.72
Emergency Ballast, Instant;Rapid, 215 W (Linear);55 W (CFL), 120 to 277 V, 13-5/16 In Length, 2-3/16 In Width, 1-3/16 In Height, Non Dimmable, 50 to 60 HZ, 5 Yr Warranty, 2.5 LB
13W Twin Tube CFL Warm White GX23 Base, Box
$3.00
20
Popularity
Default