Add More Items
View All Quick Selects
Below you can add an image for '2516WFZ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Juno 6-Inch Line Voltage Open Frame Trim Is Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$15.17
Each
The Mighty-Bite 251-MB Is A Push-Emt Insulated Throat Connector.
Total Availability: In Stock
$219.99
Per 100
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
$48.40
The C1WH6-F PVC Flush Wiring Duct Cover With Protective Film Features A Temporary Protection Film That Protects Duct Covers From Damage During The Installation Process. The Cover Features A Non-Slip, Liner to Prevent Cover Slide. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 1.25" (8.9 MM X 31.8 MM) and 6' (1.83 M) Long. Color White.
$1.90
Per Foot
$115.83
Eaton Lampholder, Non-Shunted, T8/T12, Short, White, Fluorescent Lamp, Thermoset, 600V, 660W, Push Wiring 495311
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$376.66
Bridgeport Fittings Mighty-Seal« 3/4 Inch Emt Connectors Are Used to Connect A 3/4 Inch Emt Raceway to A Box, Device or Enclosure. The 251MSRT 3/4 Inch Mighty-Seal Connector Is Ul Listed For Use In Wet Locations. Raintight. Patented
$368.02
Plug Nema L5-30, Perma-Tite Extreme Grade, IP69K Watertight Yellow Wiring Device, Locking 30 Amp 125V 1PH 2P/3W, Size = MED3, 28W47
$53.91
$73.52
Flood Black With RGBW and Wiz
$93.99
The F.5X.5WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. .5" X .5" (12.7 MM X 12.7 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
$5.90
Cantex EZ68QO Ez Box Is A 4-Gang 68 Cu. In. Renovation (Old Work) Electrical Switch or Outlet Box Is For Residential or Light Commercial Renovation (Old Work) Projects When A 4-Gang Box Is Needed. Ez Mount Flanges, Winged Swing Tabs and Built In Wire V-Clamps Make Installation Easy and Cost Effective.
$2,483.35
Steriguard Anti-Microbial Wiring Devices Provide Excellent Protection Against The Growth Of Microbes On All Surfaces. Independent Testing Proves The Ability Of These Devices to Inhibit The Growth Of Escherichia Coli, Gram (-) and Staphylococcus Aureus, Gram (+) Providing Long Lasting Benefits to Manufacturers Beyond Conventional Cleaning Methods. Rated Watertight For 1, 500 Psi High-Pressure
$79.24
BS6-BZ, Surface Mount Rectangle Led Lighted Push Button In Bronze Traditional
$8.00
Eaton Ezlink Modular Decorator Receptacle, 15 A, 125 Vac, 60 HZ, Tamper-Resistant, Nema 5-15R, Three-Wire, White
$28.47
The C2WH6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 2.25" (8.9 MM X 57.2 MM) and 6' (1.83 M) Long. Color White.
$3.08
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, T8/T12 Lamp Size, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 1.67 In Height, 1.25 In Width
LBR Is Everything You Need In A Downlight At An Affordable Price. Whether It’S The Seamless Install From-Below Design, Abundant Energy Savings or Maintaining Glare-Free Aesthetics, LBR Is The Perfect Solution For Any Renovation, Remodel or New Construction Project.
$100.00
Cantex EZ06DXA Ez Box 2-Gang Cover Provides A 1/2 In. Rise or Extension For Any Cantex 4 Inch Square Ez Box, 4 Inch Square Ent Box or 2-Gang Ent Boxes. The Riser Has 4 Notches For Easy Installation Of Screws to Secure The Riser.
$282.32
20
Popularity
Default