Add More Items
View All Quick Selects
Below you can add an image for '25191 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
Available now at Covington: In Stock
Total Availability: In Stock
Covington Availability: In Stock
Book Price
$48.40
Each
PT Cans Rectorseal #5
Check local availability
$35.86
1/2 X 260 Rectorseal Ptfe Tape
$6.00
$115.83
$73.52
4 Oz Bottle Rectorseal Acid Aw
$48.68
Juno 6-Inch Line Voltage Open Frame Trim Is Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Recreational Areas, Hallways, Closets, Bathroom Vanities and More.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$15.17
1/2 PT Cans Rectorseal #5
$22.84
The Mighty-Bite 251-MB Is A Push-Emt Insulated Throat Connector.
$219.99
Per 100
Bridgeport Fittings Mighty-Seal« 3/4 Inch Emt Connectors Are Used to Connect A 3/4 Inch Emt Raceway to A Box, Device or Enclosure. The 251MSRT 3/4 Inch Mighty-Seal Connector Is Ul Listed For Use In Wet Locations. Raintight. Patented
$368.02
1-3/4 X 5 Safety Plates 16 Gauge Steel 100 Pack
$107.80
Plug Nema L5-30, Perma-Tite Extreme Grade, IP69K Watertight Yellow Wiring Device, Locking 30 Amp 125V 1PH 2P/3W, Size = MED3, 28W47
$53.91
Emt Compression Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 1-27/32 In Length, 1-5/16 In Diameter, 0.1864 LB/Ea
$87.40
Connector, Compression, Steel, 3/4"
$734.43
Ul Steel LT 1-1/2 X 150FT Gray
$516.58
Handy Box Cover, Steel, Galvanized, 1 Gang, Rectangular, 2 Knockouts, Surface Mount, 2-1/8 In (Box) Width, 4 In (Box) Height, 8 LB/100
$372.24
Generac’S GP6500 Portable Generator With CO-Sense™ Technology Provides Lots Of Power While Protecting You and Your Home From Carbon Monoxide (CO) Poisoning. If You Inadvertently Use The GP6500 Indoors or In An Enclosed Space, CO-Sense Will Automatically Shut Off Your Unit When Increased CO Is Detected. This Unit Also Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Long Engine Life and Run Time
$1,294.95
Yealink CP925 Conference Phone
$535.72
Sleeve Anchor, 1-3/8 In Length, Zinc Plated, 1/4 In Diameter, 2.75 LB
$67.05
20
Popularity
Default