Add More Items
View All Quick Selects
Below you can add an image for '2607' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton E22 Pushbutton Legend Plate, 22.5 MM, Non-Metallic Heavy-Duty, Standard, Nema 1, Plastic, Black Field, Start-Inch, White Lettering
Total Availability: In Stock
Check local availability
Book Price
$11.90
Each
<P>For Holding Conductors In Place.</P>
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$128.95
Per 100
The Klein Tools 26001 All-Purpose Electrician Scissors Are Designed For Versatility and Precision. They Feature A Cable-Cutting Notch That Cuts Up to 12 Awg Wire, Wire-Stripping Notches For 19 and 23 Gauge Wire, and A Deburring Tip For Cleaning Out Electrical Boxes. The Non-Slip Serrated Teeth Provide A Secure Grip to Prevent Slipping During Use.
$34.81
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver, Curved.
$295.96
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 3500K, Unv 0-10V Dimming Driver, Curved.
$295.95
GR Series Led Recessed Troffer, 2 X 2, 4300 Lumen, 4000K, 0 to 10V Dim Driver
$188.50
Eaton E22 Pushbutton Contact Block, 22.5 MM, Non-Metallic Heavy-Duty, 1NO, 1NC
$88.26
22 Inch Aluminum Low-Bay Reflector Type; Lumark Brand
Total Availability:
$103.70
This item is no longer available. Click to view alternate items.
Selector Switch Operator, E22 Series, 2 Positions, Knob Actuator, Black (Actuator), 2 Cam Code, 22.5 MM Size, Non-Illuminated, 0.08 LB
$51.99
22-18 Awg Nylon Insulated Butt Splice - 100/Pack
$80.95
2X2, Center Basket Troffer, 3280 Lumens, 4000K
$163.39
22-16 Awg Shrink Tube Butt, 25/Pack
$456.00
Eaton 22.5 MM Non-Metallic Heavy-Duty Actuator Push-Pull Operator, Standard Actuator, Red, Plastic, Illuminated, No Light Unit, Two-Position, Maintained Push and Pull, E22 Series
$120.31
22/3 PR Oa Foil Shield
$200.78
Per 1,000
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 25 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Green Actuator, Extended, Plastic, No Light Unit, Chrome Bezel
$41.92
4IN Emt 22 1/2IN Deg El
$9,744.99
22 Awg 4/C Solid Cu N/S CM/CL2 Gy 500PB
$144.23
Per 1,000 Feet
20
Popularity
Default