Add More Items
View All Quick Selects
Below you can add an image for '262M' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Split Bolt Connector, 250 Kcmil (Range For Equal Main and Tap) Conductor Size, 350 Kcmil (Range For Equal Main and Tap);1/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2-11/16 In Overall Length, Split Terminal, 0.75 LB/Ea
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$8,788.99
Per 100
Split Bolt Connector, 400 Kcmil (Range For Equal Main and Tap) Conductor Size, 500 Kcmil (Range For Equal Main and Tap);2/0 Awg (Minimum Tap With Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 3-1/32 In Overall Length, Split Terminal, 0.93 LB/Ea
$11,258.37
Incandescent Lamp, 300 W; 130 V; Shape Designation PS25; CC8 Filament; Medium Base; Clear; Intensity 6120 Lumen; Overall Length 6.93 Inch; Life 750 HR; Standard Package 60 Per Case
Check local availability
$7.83
Each
Type H - High Strength Split-Bolt Connector, Conductor Range For Equal Main and Tap 750 Kcmil-600 Kcmil, Conductor Range For Min Tap With One Max Main 4/0 STR
$13,054.44
The New, Robust 2621 Mechanism Design Is Inspired From The M18 Fuel™ Sawzall®. The Upgraded Gearing and Mechanical Components Provide Added Durability. New Bushing and Seal Prevent Water and Debris From Entering The Gear Housing. Added Flange Prevents Water From Entering The Motor Housing. Improved, Advanced Overload and Thermal Protection Extends The Life Of The Tool. Gear Protecting Clutch Protects The Tool When The Blade Gets Pinched or Jammed.
$191.24
Snap Close Conduit/Pipe Clamp, Spring Steel, 1/2", 3/4" Emt, 1/2", 3/4" Rigid/Pipe, 0.709"1.181" Od, 9/32" Hole, Plain
$107.23
Eaton Crouse-Hinds Series Three-Piece Conduit Coupling, Rigid/Imc, Malleable Iron, Concrete Tight, 1/2"
$619.02
3M 7000028631 3M™ Manual Applicator
$143.03
Combo Belt, Made In Usa, 1 CT Package Quantity
$164.95
Cable Tie Natural MTG HD 7.5" 50LB 100, Natural Cable Ties (Zip Ties, Tie Wraps, Wire Ties) Are Designed For The Bundling Of Cables and Wires.
Total Availability:
Total Availability: Out of Stock
$32.21
This item is no longer available. Click to view alternate items.
70 CFM 1 Bulb Heater W/Ventilator
$106.61
Brush Seater, M (Medium) Grade, White Porous Solid, 4-3/4 In Length, 1-1/8 In Width, 5/8 In Thickness, Rectangular, Mild Odor
$17.23
Klein Magnetic Tip Nut Drivers Combine The Power Of Rare-Earth Magnets and The Convenience Of A Hollow Shaft Design. This Two Piece Set Contains 1/4-Inch and 5/16-Inch Hex Sizes In Stubby 1-1/2-Inch Shaft Lengths. The Magnetic Tips Securely Hold Fasteners In Place For One-Handed Operation. Great For Working In Close Quarters.
$21.64
Nut Driver Set, Plastic Handle Material, Black, Red, Yellow, Green, Blue, Brown (Handle), Chrome Plated (Shaft), 3/16 In, 1/4 In, 5/16 In, 11/32 In, 3/8 In, 7/16, 1/2 In Drive Size, 7 Pieces, 1.5 LB
$96.19
Scotch® Tape 2510 Is A 7 Mil Thick, Premium Grade Varnished Cambric Tape That'S Suitable For Insulating Bus Bars, Motor Leads and Service Drop Connections. The Electrical Properties Of The Tape Remain Stable In A Temperature Range Of 32 to 221 °F (0 to 105 °C).
$51.31
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1-1/2 In Trade Size, Threaded Connection, X Shape, Cross Side Cable Entry, 4 Hubs, 1 1/2 In Hub Size, Cross Hub Location, X Configuration, 9.1 In Length, 2.75 In Width, 4.43 In Height, Threaded (Imc/Rigid), 0.86 LB/Ea
$7,275.50
Em-M Conduit/Pipe to Flange Clip, Spring ST. 1 1/4" Emt, 1/8"–1/4" Flange
$534.20
Form 35 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 35, Width: 4-1/2 In, Height: 2-3/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Thre
$97.70
Form 35 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 35, Width: 4-1/2 In, Height: 2.56 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threa
$60.85
Nut Driver Set, Plastic Handle Material, Black, Red, Yellow, Green, Blue, Brown (Handle), 7 Pieces, 1.5 LB
$90.15
20
Popularity
Default