Add More Items
View All Quick Selects
Below you can add an image for '26413' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series Class H(K) Fuse Reducers, 10 Pair Per Carton, 400 A, Class H, Class K, Non-Indicating, 250 V, 600 V
Total Availability: In Stock
Check local availability
Book Price
$558.21
Each
Buss Fuse Reducer Class H
Browse locations near you.
Raintight Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2-1/4 In Length, 2-13/16 In Diameter, 0.66 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,290.00
Per 100
Emt Compression Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-9/32 In Length, 1-1/8 In Diameter, 0.6 LB/Ea
$429.99
Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.
Total Availability:
Total Availability: Out of Stock
$103.30
This item is no longer available. Click to view alternate items.
Coupling, Compression, Steel, 1-1/2"
$4,023.09
N111113MRDC
$1.89
Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount
$2,539.53
The 3M™ Cold Shrink QS-Iii Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series Are 15 KV Class Inline Splices For Joining Tape Shield, Wire Shield, Unishield® or Longitudinally Corrugated (LC) Shielded Power Cables. It Is A Cold Shrink Design Sized to Fit Type MV-90 or Type MV-105 Cables With Copper, or Aluminum Conductor Sizes Ranging From 2 Awg-1000 Kcmil (35-500 MM²).
Total Availability: Available from manufacturer.
$936.91
Leslieflood 2X13W 120V 3K
$179.66
Emt Compression Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-9/32 In Length, 1-1/8 In Diameter, 0.0224 LB/Ea
$1,315.99
The M18™ 5 In. Random Orbit Sander Delivers Corded Power With 12, 000 Max Opm Output. The 7, 000-12, 000 Variable Speed Dial Allows The User More Control Over The Output Of The Tool to Match The Orbit Speed For The Application. The Tool’S Powerful Motor Allows The User to Remove More Material Per Battery Charge. The M18™ Random Orbit Sander Powered By Redlithium™ Battery Technology Delivers Up to 35 Minutes Of Run-Time On A M18™ 3.0 Ah Battery Pack.
$162.69
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
$216.66
Floodlights 1169 Lumens Les 13W 5000K Bronze
$77.32
Lith Z132 MV Narrow Strip , 32W, In
$63.38
00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131
$17.52
Eaton Crouse-Hinds Series NMC Clamp Type Connector, Zinc Die Cast, 3/4"
$260.76
Eaton Comet 18MM Tubular Photoelectric Sensor, Forward Viewing, Sensor Dist 25 FT., 300 Ma Max Ac L1 Switched/DC NPN Open Coll, 300 Ma Ac/DC At 20-264VAC/15-30VDC, 6.6 FT.(2M) Cable, Non Polarized Retroreflective, 6.6 FT.(2M)
$386.79
Eaton Comet 18MM Tubular Photoelectric Sensor, Through Beam, Forward Viewing, Power, 6.6 FT, PVC
$214.90
Drill Kit, 13 Pieces, 3/16 In. Shank Size, 1/16 to 1/4 In. Drill Bit Size, M2 High Speed Steel Material, Black/Gold Finish
$32.86
20
Popularity
Default