Add More Items
View All Quick Selects
Below you can add an image for 'Rigid / Imc Straps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 2.83 In Height, 18 LB/100
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$73.79
Per 100
Nail-On Zip Box, PVC Material, Blue, 22 Cu.In Capacity, 1 Gang, Rectangular, 3.76 In Length, 2.26 In Width, 3.45 In Height, 21.5 LB/100
$91.70
Outlet Box, PVC Material, Blue, 20 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 3.26 In Height, 20 LB/100
$90.33
Ceiling Box, Polycarbonate Material, Blue, Round, Captive Nails, 2.30 In Height, 4 In Diameter, 21 LB/100
$216.61
Zip Box, PVC Material, Blue, 32 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, Mounting Ears and Captive Nails, 4.01 In Length, 3.69 In Width, 3.04 In Height, 25 LB/100
$195.33
Ceiling Box, Polycarbonate Material, Blue, 20 Cu.In Capacity, Round, Adjustable Bar Hanger, 2-1/4 In Height, 4 In Diameter, 68.5 LB/100
$454.88
Old Work Box, PVC Material, Blue, 14 Cu.In Capacity, 1 Gang, Rectangular, 4.3 In Length, 2.25 In Width, 2.74 In Height, 12.5 LB/100
$180.19
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps
$342.97
Outlet Box, PVC Material, Blue, 36 Cu.In Capacity, 2 Gang, Rectangular, Compound Angled Nails, 4 In Length, 3-1/8 In Width, 3-5/8 In Height, 28.5 LB/100
$568.27
Outlet Box, PVC Material, Blue, 44 Cu.In Capacity, 3 Gang, Rectangular, Nail Mount, 5-5/8 In Length, 2-11/16 In Width, 3-3/4 In Height, 37.5 LB/100
$285.30
90° Connector, 3/8 In Trade Size, Die-Cast Zinc Material, 1-1/16 In Length, FMC Connection, 1 Conductor, 0.117 LB/Ea
$186.83
90° Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 1-5/8 In Length, FMC Connection, 1 Conductor, 0.14 LB/Ea
$254.71
Switch & Outlet Box, Thermoplastic, Gray, 3 Gang, Rectangular, 3 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.41 LB/Ea
Nacogdoches Availability: Out Of Stock
$561.47
Outlet Box, PVC Material, Blue, 60 Cu.In Capacity, 4 Gang, Rectangular, Nail and Bracket Support, 7-3/8 In Length, 2-1/2 In Width, 3-11/16 In Height, 44 LB/100
$744.04
In-Sure Lever Conn, 2-Port, 100/BX
$50.12
In-Sure Lever Conn, 3-Port, 75/BX
$60.30
Old Work Box, PVC Material, Blue, 25 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, 1 Knockout, 3.8 In Length, 2.9 In Width, 2.78 In Height, 25 LB/100
$346.58
Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 1.93 In Overall Length, Tongue Terminal, 35 KV, 0.07 LB/Ea
$882.23
Switch & Outlet Box, Thermoplastic, Gray, 68 Cu.In Capacity, 4 Gang, Rectangular, 4 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.53 LB/Ea
$1,486.41
Tape, Rubber Material, White, +302 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness
$36.21
Each
20
Popularity
Default