Add More Items
View All Quick Selects
Below you can add an image for '27021' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
<P>Covers Seam Where Two Pieces Of 2700 Series Raceway Cover Come Together.</P>
Total Availability: In Stock
Check local availability
Book Price
$1.76
Each
Liquidtight Cord Connector, Straight, Hub Size 1-1/2 Inch, Cord Range 0.910 to 1.150 Inch, Throat Diameter 1.47 Inch, Nylon, Black
$6,446.13
Per 100
Browse locations near you.
<P>CO-Extruded Design, Smooth Plastic Finish With Adhesive Backing. Available In 6' (1.8M) Lengths, Packed 120' (36.6M) Per Carton. 2700 Series.</P>
$1.89
Per Foot
10-214212-3P
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$18.72
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 3/4 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413-0
$12.28
Replacement Glass For Fan P211BN552BNGW
Request Quote
25U21T Conversion Base
$11.33
Cisco Wirel Ip Phone 8821
$900.00
X21 Series Flushmounts Flush Mount 2 Light Oiled Bronze
$25.00
00782116165452|0782116|782116165452|78211616545|16545|23 6621|236621|23-6621|Contact Carrier|Cutler Hammer 23 6621|Cutler Hammer 236621|Cutler Hammer 23-6621|Cutler-Hammer, Inc 23 6621|Cutler-Hammer, Inc 236621|Cutler-Hammer, Inc 23-6621|Eatin 23 6621|Eatin 236621|Eatin 23-6621|Eaton / Cutler Hammer 23 6621|Eaton / Cutler Hammer 236621|Eaton / Cutler Hammer 23-6621|Eaton 23 6621|Eaton 236621|Eaton 23-6621|Eaton Electrical 23 6621|Eaton Electrical 236621|Eaton Electrical 23-6621|Eatton 23 6621|Eatton 236621
$77.62
BMP21-Plus Portable Label Printer, 9.5" H X 4.5" W X 2.5" D
Total Availability:
$136.00
This item is no longer available. Click to view alternate items.
The EZ21SBZ-Adj Ez Box Is The Cantex 1-Gang Adjustable 21 Cu. In., New Construction, Electrical Switch and Outlet Box With A Vertical Mount Adjustable Bracket That Allows Adjustment Of Depth to Various Drywall Thicknesses and Wall Finishes. It Is A Perfect Solution When Wall Covering Has Already Been Installed. It Is Great For Both Construction (New Work) and Retrofit Applications.
$986.40
Cantex 5221061 Is A 4 In. X 90-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$13,789.47
Replacement Blade, 440A Stainless Steel, 2.5 In Blade Length, 3-1/4 In Overall Length, 0.5 Oz
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$20.34
Cantex 5221008 Is A 2 In. X 45-Degree Bell End Schedule 80 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$1,050.00
<P>2700 Series Interior Elbow. Makes Right Angle Turns Around Internal Corners.</P>
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
$280.87
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
20
Popularity
Default